Shop All Flange & Ring Gaskets
Zoro Select
Flange Gasket, Full Face, 1 1/2 In, Viton
Mfr # 4CYV5
Zoro # G1543683
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2 in
- Outside Dia. 5 in
- Bolt Holes 4
- Inside Dia. 1 29/32 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4CYV5
- Zoro # G1543683
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1 1/2 in |
Outside Dia. | 5 in |
Inside Dia. | 1 29/32 in |
Bolt Hole Diameter | 5/8 in |
Details
Item | Full Face Flange Gasket |
Bolt Holes | 4 |
Metal Detectable | No |
Material of Construction | FKM Fluoroelastomer |
Max. Pressure (PSI) | 250 psi |
Thickness | 1/8 in |
Flange Class | Class 150 |
Color | Black |
Product Type | Flange Gasket |
Type | Full Face Gasket |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Continuous Max. Temp. (F) | 400 Degrees F |
Temp. Range (F) | -10 to 400 |
Metal Detectable Gasket | No |
For Flange ANSI Class | 150 |
Number of Bolt Holes | 4 |
FDA Approved | No |
Binder Material | FKM |
Insert Material | None |
Description
Full Face Flange Gasket, Gasket Material FKM, Insert Material None, For Pipe Size 1 1/2 in, For Flange ANSI Class 150, Binder Material FKM, Color Black, Inside Diameter 1 7/8 in, Minimum Operating Temperature -10 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 5 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 75A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE ELECTRIC WHT Wired Push Button (SL-315-1-00)
- BEST Top B8 Pin Segment for SFIC Cores (B8)
- CODEL DOORS 24" x 80" Knotty Alder 2-Panel Interior Shaker Slab Door (2068ska8402)
- ACUDOR Surface Mounted Access Door - 24 x 24 (SF2424SCPC)
- ZORO SELECT Raised Face PTFE Flange Gasket for 3-1/2" Pipe, 1/8" Thick, #150 (BULK-FG-1082)
- ZORO SELECT Flange Gasket, 3/4 in., 1/8 in., Green (4401RG-0150-125-0075)
- ZORO SELECT Gasket, Ring, 4 In, 1/16 In Thick, Aramid (GSNAG4)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 3", 1/8" Thick, #300 (BULK-FG-2001)
- ZORO SELECT Flange Gasket, Ring, 3 In, PTFE (TX-150-0300-N)
- ZORO SELECT Gasket, Ring, 3/4 In, Virgin PTFE, White (D006150R202027)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal ring gasket (4401-03000-150RG-1)
- Zoro Select Flange & Ring Gaskets