Shop All Flange & Ring Gaskets
Zoro Select
Flange Gasket, 8 in., 1/8 in., Green
Mfr # 4401RG-0150-125-0800
Zoro # G0466457
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 8 in
- Outside Dia. 11 in
- Inside Dia. 8 5/8 in
- Material of Construction Synthetic Fibers with Nitrile Binder
- Max. Pressure (PSI) 600 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4401RG-0150-125-0800
- Zoro # G0466457
- Country of Origin Multiple
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 8 in |
Outside Dia. | 11 in |
Inside Dia. | 8 5/8 in |
Details
Thickness | 1/8 in |
Material of Construction | Synthetic Fibers with Nitrile Binder |
Max. Pressure (PSI) | 600 psi |
Flange Class | Class 150 |
Color | Green |
Item | Ring Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Type | Ring Gasket |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Insert Material | None |
For Fluid Type | Aliphatic Hydrocarbons, Gasoline, Oil, Water |
FDA Approved | No |
Reinforced | No |
Metal Detectable Gasket | No |
For Flange ANSI Class | 150 |
Binder Material | Buna-N |
Description
Ring Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 8 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Green, Inside Diameter 8 5/8 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 11 in, Thickness 1/8 in, Gasket Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPPER CREEK Standard Duty Single Cylinder Grade-3 Deadbolt, Satin Stainless (DB2410SS)
- JEFFREY ALEXANDER 128 mm Center-to-Center Distressed Oil Rubbed Bronze Rustic Twist Tahoe Cabinet Pull (602-128DMAC)
- PAWLING Corner Guard, Smooth, Clear, 135 Deg., 2-1/2"W X 96"H (CG-19-8-132)
- ARROW LOCK SFIC Cylinder Housing with Standard Cam, Satin Chrome, 6 Pins (16CR-27X001 26D)
- ZORO SELECT Flange Gasket, 8 in., 1/16 in., Green (4401RG-0150-062-0800)
- ZORO SELECT Flange Gasket, Full Face, 3 In, Nitrile (4CYU6)
- ZORO SELECT Flange Gasket, 1-1/2 in., 1/16 in., Green (4401RG-0150-062-0150)
- ZORO SELECT Flange Gasket, 1-1/2 in., 1/8 in., White (24SH-RG-0150-125-0150)
- ZORO SELECT Flange Gasket, 1 in., 1/16 in., Green (4401RG-0150-062-0100)
- ZORO SELECT Flange Gasket, Full Face, 2 1/2 In, Nitrile (4CYU5)
- ZORO SELECT Flange Gasket, Ring, 5 In, PTFE (TX-150-0500-N)
- Zoro Select Flange & Ring Gaskets