Shop All Flange & Ring Gaskets
Zoro Select
Flange Gasket, 8 in., 1/8 in., Black
Mfr # FLEXIGRAF-RG-0150-125-0800
Zoro # G0290276
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 8 in
- Outside Dia. 11 in
- Inside Dia. 8 5/8 in
- Metal Detectable No
- Material of Construction Flexible Graphite with 316SS Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # FLEXIGRAF-RG-0150-125-0800
- Zoro # G0290276
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 8 in |
Outside Dia. | 11 in |
Inside Dia. | 8 5/8 in |
Details
Item | Ring Flange Gasket |
Metal Detectable | No |
Material of Construction | Flexible Graphite with 316SS Insert |
Max. Pressure (PSI) | 2,000 psi |
Thickness | 1/8 in |
Flange Class | Class 150 |
Color | Black |
Product Type | Flange Gasket |
Type | Ring Gasket |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Continuous Max. Temp. (F) | 850 Degrees F |
Temp. Range (F) | -400 to 850 |
Metal Detectable Gasket | No |
Insert Material | 316 Stainless Steel |
For Flange ANSI Class | 150 |
Reinforced | Yes |
Binder Material | None |
FDA Approved | No |
Description
Ring Flange Gasket, Gasket Material Graphite, Insert Material 316 Stainless Steel, For Pipe Size 8 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 8 5/8 in, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 850 Degrees F, Outside Diameter 11 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDC Power Transfer Hinge, Satin Chrome, 6Cndtr (PTH-2-4Q)
- PRIME-LINE 34x716x94 WHT Frame (PL 14042)
- CROWN 4-3/8" Wire Cabinet Pull with 4" Center to Center Aluminum Finish (CHP355AL)
- PREMIER LOCK Aluminum Commercial Door Closer w/Adjustable 3 Valve Mechanism, Back Check, Size #3 (DC31BC)
- ZORO SELECT Flange Gasket, Full Face, 1 In, Nitrile (4CYU2)
- ZORO SELECT Flange Gasket, Full Face, 5 In, Nitrile (4CYU8)
- ZORO SELECT Flange Gasket, Full Face, 3/4 In, Nitrile (4CYU1)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 1-1/2", 1/8" Thick, #1500 (BULK-FG-3101)
- ZORO SELECT Raised Face PTFE Flange Gasket for 12" Pipe, 1/8" Thick, #150 (BULK-FG-1090)
- ZORO SELECT Flange Gasket, Ring, 3" Pipe (BULK-FG-529)
- USA INDUSTRIALS Ring FDA Neoprene Rubber Flange Gasket for 1-1/2" Pipe - 1/8" T - #300 (BULK-FG-4349)
- Zoro Select Flange & Ring Gaskets