Shop All Flange & Ring Gaskets
Zoro Select
Flange Gasket, 8 in., 1/16 in., Green
Mfr # 4401RG-0150-062-0800
Zoro # G0466481
original price:
$10.69
23% off
new price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 8 in
- Outside Dia. 11 in
- Inside Dia. 8 5/8 in
- Metal Detectable No
- Material of Construction Synthetic Fibers with Nitrile Binder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4401RG-0150-062-0800
- Zoro # G0466481
- Country of Origin Multiple
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 8 in |
Outside Dia. | 11 in |
Inside Dia. | 8 5/8 in |
Details
Item | Ring Flange Gasket |
Metal Detectable | No |
Material of Construction | Synthetic Fibers with Nitrile Binder |
Max. Pressure (PSI) | 600 psi |
Thickness | 1/16 in |
Flange Class | Class 150 |
Color | Green |
Product Type | Flange Gasket |
Type | Ring Gasket |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
For Fluid Type | Aliphatic Hydrocarbons, Gasoline, Oil, Water |
Reinforced | No |
Insert Material | None |
Metal Detectable Gasket | No |
Binder Material | Buna-N |
FDA Approved | No |
For Flange ANSI Class | 150 |
Description
Ring Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 8 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Green, Inside Diameter 8 5/8 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 11 in, Thickness 1/16 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Mortise Lock Round Face (16-174)
- EKENA MILLWORK Sanford Architectural Grade PVC Dentil Trim w/Backplate, 5"H x 1"P x 93 3/8"L (DENP05SAN01)
- EMSCO GROUP Flat Rock Rain Barrel and AC Unit Paver Patio Pad 24inx24in Natural Gray Tile, 12PK (2192-12)
- LUCKY LINE PROD COIL KEY CHAIN W/CLIP (41601)
- ZORO SELECT Flange Gasket, 8 in., 1/8 in., Green (4401RG-0150-125-0800)
- ZORO SELECT Gasket, Ring, 1/2 In, Virgin PTFE, White, Thickness: 1/16" (D004150R202027)
- ZORO SELECT Gasket, Ring, 3 In, Virgin PTFE, White (D030150R204027)
- ZORO SELECT Flange Gasket, Full Face, 1 1/2 In, Viton (4CYV5)
- ZORO SELECT Gasket, Ring, 4 In, 1/16 In Thick, Aramid (GSNAG4)
- ZORO SELECT Full Face Aramid Flange Gasket for 1" Pipe, 1/8" Thick, #150 (BULK-FG-54)
- ZORO SELECT Flange Gasket, 3/4 in., 1/8 in., Graphite (FLEXIGRAF-RG-0150-125-0075)
- Zoro Select Flange & Ring Gaskets