Shop All Flange & Ring Gaskets
Zoro Select
Flange Gasket, 4 in., 1/8 in., White, PTFE
Mfr # 24SH-RG-0150-125-0400
Zoro # G0170381
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4 in
- Outside Dia. 6 7/8 in
- Inside Dia. 4 1/2 in
- Metal Detectable No
- Material of Construction PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24SH-RG-0150-125-0400
- Zoro # G0170381
- Country of Origin Austria
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 4 in |
Outside Dia. | 6 7/8 in |
Inside Dia. | 4 1/2 in |
Details
Item | Ring Flange Gasket |
Metal Detectable | No |
Material of Construction | PTFE |
Max. Pressure (PSI) | 2,900 psi |
Thickness | 1/8 in |
Flange Class | Class 150 |
Color | White |
Product Type | Flange Gasket |
Temp. Range (F) | -400 Degrees to 599 Degrees |
Continuous Max. Temp. (F) | 518 Degrees F |
Type | Ring Gasket |
Standards | AREVA, ASME B16.21, ASME/ANSI Pressure Class-150 LB, BAM, Blow-Out-Test VDI 2200, FDA, Germanischer Lloyd, TA-Luft, USP Plastic Class VI, WRc |
Metal Detectable Gasket | No |
For Fluid Type | Chemicals |
Binder Material | None |
For Flange ANSI Class | 150 |
Market | Industrial |
Reinforced | No |
Insert Material | None |
FDA Approved | Yes |
For Piping System | Chemical, Distillers, Food and Beverage, Iron and Steel Manufacturing, Marine, Petrochemical, Pharmaceuticals, Pulp and Paper Manufacturing |
Description
Ring Flange Gasket, Gasket Material ePTFE, Insert Material None, For Pipe Size 4 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 4 1/2 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 600 Degrees F, Outside Diameter 6 7/8 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Chemicals
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLY FRAMES 2 in. H x 6 in. L Wall Plate Holder, Bright Silver (SW-62S)
- PHIFER WIRE 36 in W X 100 ft L Black Aluminum Insect Screen Cloth (3001228)
- FROST KING GUTTER GUARD MESH 6""X20' (VX620)
- ABUS Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle, 1 in W (26/90 KA)
- ZORO SELECT Flange Gasket, Full Face, 3/4 In, Silicone (4CYW5)
- ZORO SELECT Flange Gasket, Full Face, 1-1/2" Pipe (BULK-FG-618)
- ZORO SELECT Raised Face Viton Flange Gasket for 4" Pipe, 1/8" Thick, #150 (BULK-FG-347)
- ZORO SELECT Flange Gasket, 2 in., 1/8 in., Black (FLEXIGRAF-RG-0150-125-0200)
- ZORO SELECT Full Face Rnfcd Graphite Flange Gasket 6" Pipe, 1/16" T, #150 (BULK-FG-971)
- ZORO SELECT Flange Gasket, Full Face, 1-1/4" Pipe (BULK-FG-31)
- GORE Flange Gasket, Ring, 3 In, PTFE (GR-RG-0150-125-0300)
- Zoro Select Flange & Ring Gaskets