Shop All Flange & Ring Gaskets
Zoro Select
Flange Gasket, 4 in., 1/8 in., Green
Mfr # 4401RG-0150-125-0400
Zoro # G1859868
original price:
$9.59
11% off
new price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4 in
- Outside Dia. 6 7/8 in
- Inside Dia. 4 1/2 in
- Metal Detectable No
- Material of Construction Synthetic Fibers with Nitrile Binder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4401RG-0150-125-0400
- Zoro # G1859868
- Country of Origin Multiple
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 4 in |
Outside Dia. | 6 7/8 in |
Inside Dia. | 4 1/2 in |
Details
Item | Ring Flange Gasket |
Metal Detectable | No |
Material of Construction | Synthetic Fibers with Nitrile Binder |
Max. Pressure (PSI) | 600 psi |
Thickness | 1/8 in |
Flange Class | Class 150 |
Color | Green |
Product Type | Flange Gasket |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Type | Ring Gasket |
For Fluid Type | Aliphatic Hydrocarbons, Gasoline, Oil, Water |
Metal Detectable Gasket | No |
Insert Material | None |
Binder Material | Buna-N |
For Flange ANSI Class | 150 |
FDA Approved | No |
Reinforced | No |
Description
Ring Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 4 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Green, Inside Diameter 4 1/2 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 6 7/8 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARP Concealed Glass Fiber Reinforced Access Door, Fiberglass 16 x 16 (FG1616)
- MARLBORO 1" W x 7-1/3" H Mill Stainless Steel Weld-On Hinge (4PPU6)
- MASTER MAGNETICS Business Card Magnet, 3-1/2"L, 2"W, PK25 (8025)
- MEDECO Deadbolt, 2-3/4 in. Backset, 5 Pins, 2 Keys (11C602-T-26-DL-P)
- ZORO SELECT Flange Gasket, 4 in., 1/16 in., Green (4401RG-0150-062-0400)
- ZORO SELECT Flange Gasket, Full Face, 5 In, Nitrile (4CYU8)
- ZORO SELECT Flange Gasket, 2 in., 1/8 in., White, PTFE (24SH-RG-0150-125-0200)
- ZORO SELECT Gasket, Ring, 4 In, Virgin PTFE, White (D040150R202027)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 6", 1/8" Thick, #300 (BULK-FG-2006)
- ZORO SELECT Flange Gasket, 1 in., 1/8 in., White, PTFE (24SH-RG-0150-125-0100)
- GARLOCK Gasket, Ring, 4 In, Metal, Yellow (C000504001)
- Zoro Select Flange & Ring Gaskets