Shop All Flange & Ring Gaskets
Zoro Select
Flange Gasket, 3/4 in., 1/8 in., Green
Mfr # 4401RG-0150-125-0075
Zoro # G2614346
product price: $0.84
/ea
$0.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4 in
- Outside Dia. 2 1/4 in
- Inside Dia. 1 1/16 in
- Metal Detectable No
- Max. Pressure (PSI) 600 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4401RG-0150-125-0075
- Zoro # G2614346
- Country of Origin Multiple
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 3/4 in |
Outside Dia. | 2 1/4 in |
Inside Dia. | 1 1/16 in |
Details
Item | Ring Flange Gasket |
Metal Detectable | No |
Max. Pressure (PSI) | 600 psi |
Material of Construction | Synthetic Fibers with Nitrile Binder |
Thickness | 1/8 in |
Flange Class | Class 150 |
Color | Green |
Product Type | Flange Gasket |
Type | Ring Gasket |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
For Fluid Type | Aliphatic Hydrocarbons, Gasoline, Oil, Water |
Metal Detectable Gasket | No |
For Flange ANSI Class | 150 |
FDA Approved | No |
Insert Material | None |
Binder Material | Buna-N |
Reinforced | No |
Description
Ring Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 3/4 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Green, Inside Diameter 1 1/16 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 2 1/4 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Picture Hanger, Adhesive Back, PK132 (17201-S132NA)
- STRYBUC Patio Door Handle Set Keyed (13-291BK)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 SIE 620)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBX1)
- ZORO SELECT Flange Gasket, 3/4 in., 1/16 in., Green (4401RG-0150-062-0075)
- ZORO SELECT Full Face PTFE Flange Gasket for 1" Pipe, 1/8" Thick, #150 (BULK-FG-1168)
- ZORO SELECT Full Face EPDM Flange Gasket for 3" Pipe, 1/16" Thick, #150 (BULK-FG-598)
- ZORO SELECT Flange Gasket, 3/4 in., 1/8 in., Graphite (FLEXIGRAF-RG-0150-125-0075)
- ZORO SELECT Full Face Silicone Flange Gasket for 2" Pipe, 1/8" Thick, #150 (BULK-FG-1539)
- ZORO SELECT Flange Gasket, 1-1/2 in., 1/8 in., Green (4401RG-0150-125-0150)
- ZORO SELECT Flange Gasket, Full Face, 1/2" Pipe (BULK-FG-430)
- Zoro Select Flange & Ring Gaskets