Shop All Flange & Ring Gaskets
Zoro Select
Flange Gasket, 3/4 in., 1/8 in., Graphite
Mfr # FLEXIGRAF-RG-0150-125-0075
Zoro # G2614468
product price: $2.25
/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4 in
- Outside Dia. 2 1/4 in
- Inside Dia. 1 1/16 in
- Metal Detectable No
- Material of Construction Flexible Graphite with 316SS Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FLEXIGRAF-RG-0150-125-0075
- Zoro # G2614468
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 3/4 in |
Outside Dia. | 2 1/4 in |
Inside Dia. | 1 1/16 in |
Details
Item | Ring Flange Gasket |
Metal Detectable | No |
Material of Construction | Flexible Graphite with 316SS Insert |
Max. Pressure (PSI) | 2,000 psi |
Thickness | 1/8 in |
Flange Class | Class 150 |
Color | Black |
Product Type | Flange Gasket |
Type | Ring Gasket |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Continuous Max. Temp. (F) | 850 Degrees F |
Temp. Range (F) | -400 to 850 |
Metal Detectable Gasket | No |
For Flange ANSI Class | 150 |
FDA Approved | No |
Insert Material | 316 Stainless Steel |
Binder Material | None |
Reinforced | Yes |
Description
Ring Flange Gasket, Gasket Material Graphite, Insert Material 316 Stainless Steel, For Pipe Size 3/4 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 1 1/16 in, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 850 Degrees F, Outside Diameter 2 1/4 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 13 7/8-inch (352 mm) Center to Center Matte Black Contemporary Cabinet Pull (BP8232352900)
- HARDWARE RESOURCES Separate Soft-close Damper Bulk pack (ISC)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-RW/PA DKBRZ SRI)
- LAMP Rec. Fold Pull Handle, Zinc Plated, zinc plated, Unthr. Holes (PT-148)
- ZORO SELECT Full Face Aramid Flange Gasket for 12" Pipe, 1/16" Thick, #150 (BULK-FG-18)
- ZORO SELECT Raised Face PTFE Flange Gasket for 5" Pipe, 1/16" Thick, #150 (BULK-FG-1062)
- ZORO SELECT Flange Gasket, 2 in., 1/16 in., Green (4401RG-0150-062-0200)
- ZORO SELECT Gasket, Ring, 8", 1/16 In Thick, Aramid (GSNAG8)
- ZORO SELECT Flange Gasket, Full Face, 1 1/2In, Silicone (4CYW7)
- ZORO SELECT Gasket, Ring, 1 1/2 In, Virgin PTFE, White, Outside Dia.: 3-3/8" (D014150R202027)
- GARLOCK Gasket, Ring, 5 In, Metal, Yellow (C000505001)
- Zoro Select Flange & Ring Gaskets