Shop All Flange & Ring Gaskets
Zoro Select
Flange Gasket, 3 in., 1/8 in., White, PTFE
Mfr # 24SH-RG-0150-125-0300
Zoro # G0170390
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Outside Dia. 5 3/8 in
- Inside Dia. 3 1/2 in
- Metal Detectable No
- Max. Pressure (PSI) 2,900 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24SH-RG-0150-125-0300
- Zoro # G0170390
- Country of Origin Austria
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 3 in |
Outside Dia. | 5 3/8 in |
Inside Dia. | 3 1/2 in |
Details
Item | Ring Flange Gasket |
Metal Detectable | No |
Max. Pressure (PSI) | 2,900 psi |
Material of Construction | PTFE |
Thickness | 1/8 in |
Flange Class | Class 150 |
Color | White |
Product Type | Flange Gasket |
Type | Ring Gasket |
Standards | AREVA, ASME B16.21, ASME/ANSI Pressure Class-150 LB, BAM, Blow-Out-Test VDI 2200, FDA, Germanischer Lloyd, TA-Luft, USP Plastic Class VI, WRc |
Continuous Max. Temp. (F) | 518 Degrees F |
Temp. Range (F) | -400 Degrees to 599 Degrees |
Market | Industrial |
For Fluid Type | Chemicals |
For Piping System | Chemical, Distillers, Food and Beverage, Iron and Steel Manufacturing, Marine, Petrochemical, Pharmaceuticals, Pulp and Paper Manufacturing |
Reinforced | No |
For Flange ANSI Class | 150 |
Metal Detectable Gasket | No |
Binder Material | None |
Insert Material | None |
FDA Approved | Yes |
Description
Ring Flange Gasket, Gasket Material ePTFE, Insert Material None, For Pipe Size 3 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 3 1/2 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 600 Degrees F, Outside Diameter 5 3/8 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Chemicals
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEDESTAL PRO Gooseneck Pedestal, 48"H, Black, 17 lb. (48-9C)
- ZORO SELECT O-Ring, Dash 269, Viton, 0.13 In., PK2 (U38871.012.0875)
- LCN On/Off Switch, Silver, Aluminum, 1 in. L (4040SE-3436)
- SANITUBE PTFE I-Line Gasket, 2 (GILT-200)
- ZORO SELECT Flange Gasket, Full Face, 2-1/2" Pipe (BULK-FG-109)
- ZORO SELECT Flange Gasket, 2-1/2 in., 1/16 in., Green (4401RG-0150-062-0250)
- ZORO SELECT Flange Gasket, 3 in., 1/8 in., Green (4401RG-0150-125-0300)
- ZORO SELECT Flange Gasket, Ring, 1/2" Pipe (BULK-FG-1235)
- ZORO SELECT Flange Gasket, Full Face, 1 In, Viton (4CYV4)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 3", 1/8" Thick, #150 (BULK-FG-1978)
- ZORO SELECT Gasket, Ring, 3/4 In, Virgin PTFE, White, Thickness: 1/8" (D006150R204027)
- Zoro Select Flange & Ring Gaskets