Shop All Flange & Ring Gaskets
Zoro Select
Flange Gasket, 3 in., 1/8 in., Black
Mfr # FLEXIGRAF-RG-0150-125-0300
Zoro # G1859929
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Outside Dia. 5 3/8 in
- Inside Dia. 3 1/2 in
- Material of Construction Flexible Graphite with 316SS Insert
- Max. Pressure (PSI) 2,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FLEXIGRAF-RG-0150-125-0300
- Zoro # G1859929
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 3 in |
Outside Dia. | 5 3/8 in |
Inside Dia. | 3 1/2 in |
Details
Thickness | 1/8 in |
Material of Construction | Flexible Graphite with 316SS Insert |
Max. Pressure (PSI) | 2,000 psi |
Flange Class | Class 150 |
Color | Black |
Item | Ring Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Continuous Max. Temp. (F) | 850 Degrees F |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Temp. Range (F) | -400 to 850 |
Type | Ring Gasket |
Insert Material | 316 Stainless Steel |
FDA Approved | No |
Binder Material | None |
Metal Detectable Gasket | No |
Reinforced | Yes |
For Flange ANSI Class | 150 |
Description
Ring Flange Gasket, Gasket Material Graphite, Insert Material 316 Stainless Steel, For Pipe Size 3 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 3 1/2 in, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 850 Degrees F, Outside Diameter 5 3/8 in, Thickness 1/8 in, Gasket Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Spring, Curved, 0.25,301 SS, PK10 (1UAN3)
- HILLMAN 2-3/4 ZINC PLATED CHESTHANDLE (851907)
- STERLING SEAL & SUPPLY 312 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A312X500)
- ACHIM IMPORTING CO Achim Nexus Self Adhesive Vinyl Floor Tile 12in x 12in, Medium Oak Plank-Look, 20 Pack (FTVWD22320)
- ZORO SELECT Flange Gasket, Ring, 3 In, Graphite (FLEXIGRAF-RG-0150-062-0300)
- ZORO SELECT Flange Gasket, Full Face, 2 1/2 In, Nitrile (4CYU5)
- ZORO SELECT Flange Gasket, 4 in., 1/8 in., Black (FLEXIGRAF-RG-0150-125-0400)
- ZORO SELECT Flange Gasket, Full Face, 1-1/4" Pipe (BULK-FG-617)
- ZORO SELECT Flange Gasket, Full Face, 4 In, Silicone (4CYX2)
- ZORO SELECT Flange Gasket, Full Face, 2 In, Silicone (4CYW8)
- GARLOCK Gasket, Ring, 1 1/4 In, Metal, Yellow (C000501203)
- Zoro Select Flange & Ring Gaskets