Shop All Flange & Ring Gaskets
Zoro Select
Flange Gasket, 2-1/2 in., 1/8 in., White
Mfr # 24SH-RG-0150-125-0250
Zoro # G0170409
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2 in
- Outside Dia. 4 7/8 in
- Inside Dia. 2 7/8 in
- Metal Detectable No
- Material of Construction PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 24SH-RG-0150-125-0250
- Zoro # G0170409
- Country of Origin Austria
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 2 1/2 in |
Outside Dia. | 4 7/8 in |
Inside Dia. | 2 7/8 in |
Details
Item | Ring Flange Gasket |
Metal Detectable | No |
Material of Construction | PTFE |
Max. Pressure (PSI) | 2,900 psi |
Thickness | 1/8 in |
Flange Class | Class 150 |
Color | White |
Product Type | Flange Gasket |
Temp. Range (F) | -400 Degrees to 599 Degrees |
Type | Ring Gasket |
Continuous Max. Temp. (F) | 518 Degrees F |
Standards | AREVA, ASME B16.21, ASME/ANSI Pressure Class-150 LB, BAM, Blow-Out-Test VDI 2200, FDA, Germanischer Lloyd, TA-Luft, USP Plastic Class VI, WRc |
For Fluid Type | Chemicals |
Reinforced | No |
For Piping System | Chemical, Distillers, Food and Beverage, Iron and Steel Manufacturing, Marine, Petrochemical, Pharmaceuticals, Pulp and Paper Manufacturing |
Binder Material | None |
Insert Material | None |
Metal Detectable Gasket | No |
FDA Approved | Yes |
For Flange ANSI Class | 150 |
Market | Industrial |
Description
Ring Flange Gasket, Gasket Material ePTFE, Insert Material None, For Pipe Size 2 1/2 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 2 7/8 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 600 Degrees F, Outside Diameter 4 7/8 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Chemicals
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE LCK&DOOR REINFCR 1-3/4X9"" (U 9551)
- ZORO SELECT Grommet, Silicone, MS 35489-9X, PK10 (3MRR3)
- TRIM-LOK Edge Trim, Alum Clip, 0.33 In W, 25 Ft (100B3X5/32-25)
- ARMSTRONG WORLD INDUSTRIES Ultima Ceiling Tile, 24 in W x 48 in L, Beveled Tegular, 15/16 in Grid Size, 6 PK (1914A)
- ZORO SELECT Full Face PTFE Flange Gasket for 2" Pipe, 1/16" Thick, #150 (BULK-FG-1148)
- ZORO SELECT Full Face Aramid Flange Gasket for 5" Pipe, 1/16" Thick, #150 (BULK-FG-12)
- ZORO SELECT Gasket, Ring, 2 In, Virgin PTFE, White (D020150R204027)
- ZORO SELECT Raised Face Silicone Flange Gasket for 2" Pipe, 1/8" T, #150 (BULK-FG-1447)
- ZORO SELECT Full Face Aramid Flange Gasket for 2-1/2" Pipe, 1/16" Thick, #150 (BULK-FG-7)
- ZORO SELECT Full Face Viton Flange Gasket for 4" Pipe, 1/16" Thick, #150 (BULK-FG-416)
- KLINGERSIL 14 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4401-14000-150RG-2)
- Zoro Select Flange & Ring Gaskets