Shop All Flange & Ring Gaskets
Zoro Select
Flange Gasket, 2-1/2 in., 1/16 in., Green
Mfr # 4401RG-0150-062-0250
Zoro # G1810509
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2 in
- Outside Dia. 4 7/8 in
- Inside Dia. 2 7/8 in
- Metal Detectable No
- Material of Construction Synthetic Fibers with Nitrile Binder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4401RG-0150-062-0250
- Zoro # G1810509
- Country of Origin Multiple
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 2 1/2 in |
Outside Dia. | 4 7/8 in |
Inside Dia. | 2 7/8 in |
Details
Item | Ring Flange Gasket |
Metal Detectable | No |
Material of Construction | Synthetic Fibers with Nitrile Binder |
Max. Pressure (PSI) | 600 psi |
Thickness | 1/16 in |
Flange Class | Class 150 |
Color | Green |
Product Type | Flange Gasket |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Type | Ring Gasket |
Binder Material | Buna-N |
For Flange ANSI Class | 150 |
Metal Detectable Gasket | No |
FDA Approved | No |
For Fluid Type | Aliphatic Hydrocarbons, Gasoline, Oil, Water |
Reinforced | No |
Insert Material | None |
Description
Ring Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 2 1/2 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Green, Inside Diameter 2 7/8 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 4 7/8 in, Thickness 1/16 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORCH PRODUCTS Block Magnet, Neodymium, 41 lb. Pull (B001-2020-035N)
- CAR DEALER DEPOT Genuine Versa-Tag Key Tags: White Pk (411-WH)
- MASTER CASTER Doorstop, Nonslip Rubber, Brown (00920)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base, Load Capacity: 200 lb (NSWD-0)
- ZORO SELECT Flange Gasket, 2-1/2 in., 1/8 in., Green (4401RG-0150-125-0250)
- ZORO SELECT Flange Gasket, Ring, 2 In, PTFE (TX-150-0200-N)
- ZORO SELECT Gasket, Ring, 8", 1/16 In Thick, Aramid (GSNAG8)
- ZORO SELECT Gasket, SVGMS300 (SVGMS300)
- ZORO SELECT Full Face Buna-N Flange Gasket for 2" Pipe, 1/16" Thick, #150 (BULK-FG-780)
- ZORO SELECT Flange Gasket, Full Face, 2.5 In, Silicone (4CYW9)
- FLEXITALLIC Spiral Wound Metal Gasket, 1/2 In, 304SS (CGI)
- Zoro Select Flange & Ring Gaskets