Shop All Ductile Iron Pipe Fittings
Zoro Select
Flange, 6", Iron, 300 psi
Mfr # 0390201184
Zoro # G1809963
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flange
- Basic Pipe Fitting Material Metal
- Fitting Connection Type Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0390201184
- Zoro # G1809963
- UPC # 690291114663
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" |
Nominal Size | 6 in |
Bolt Size | 3/8" x 2-3/4" |
Overall Length | 14 in |
Nominal Pipe Size | 6 in |
Flange Outside Diameter | 14 in |
Pipe Size | 6 in |
Fitting Pipe Size | 6 in |
Description
Flange with EPDM Seal, 6 in Nominal Pipe Size, Flanged x Grooved, 14 in Flange Outside Diameter, 14 in Overall Length, Ductile Iron, Class Class 150, 300 psi Maximum Operating Pressure, -40 Degrees to 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-R30-BB Pentek PENTEK-R30-BB Pleated Polyester Water Filters (PENTEK-R30-BB)
- DELTA Delta Set Screw & Button Venetian Bronze (RP54012RB)
- AMERICAN STANDARD Manual Urinal Fv Valve Only 1.0GPF (6045.510.002)
- APOLLO PEX 1/2 in. Brass PEX Barb x 1/2 in. Male Pipe Thread Adapter 90-Degree Elbow (APXME12)
- ZORO SELECT Flange, 8", Iron, 300 psi (0390201226)
- ZORO SELECT Eccentric Reducer, 10"x6", 125, Flg, Black (4319001222)
- ZORO SELECT Reducing Tee, 8"x6"x8", 125, Flg, Black (4319002034)
- ZORO SELECT Concentric Reducer, 6" x 3", Iron, 1000 psi (0390028926)
- ZORO SELECT Eccentric Reducer, 8"x6", 125, Flg, Black (4319001218)
- ZORO SELECT Concentric Reducer, 4" x 3", Iron, 1000 psi (0390028660)
- ZORO SELECT Elbow, 45 Degrees, 2", Iron, 1000 psi (0390014785)
- Zoro Select Fittings