Shop All Polyethylene Pipe Fittings
Zoro Select
Flange, 6 In, Polyethylene, PK2
Mfr # 153798015
Zoro # G8342537
product price: $37.99
/pk 2, $19.00/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6"
- Specific Fitting Shape Flange
- Basic Pipe Fitting Shape Flange
- Standards ASTM, NSF
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 153798015
- Zoro # G8342537
- Country of Origin United States
- Category Polyethylene Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" |
Dimension Ratio | 11 |
Pipe Size (Fittings) | 6" |
Pipe Size | 6 in |
Fitting Pipe Size | 6 in |
Nominal Pipe Size | 6 in |
Details
Specific Fitting Shape | Flange |
Basic Pipe Fitting Shape | Flange |
Item | Flange |
Standards | ASTM, NSF |
Color | Black |
Basic Pipe Fitting Material | Plastic |
Max. Pressure | 200 psi |
Connection | Butt |
Material | Polyethylene |
Temp. Range | -30 Degrees to 85 Degrees F |
Pipe Fitting Material | Polyethylene |
Fitting Connection Type | Butt Weld |
Basic Fitting Shape | Flange |
Schedule | Schedule SDR 11 |
Connection Type | Welded |
For Pipe Schedule | SDR 11 |
Maximum Operating Pressure | 200 psi |
Pipe Fitting Connection Type | Butt Weld |
Description
Flange, 6 in Nominal Pipe Size, Butt Weld, Schedule SDR 11, For Pipe Schedule SDR 11, Polyethylene, 200 psi Maximum Operating Pressure, -30 Degrees to 85 Degrees F, Black, Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 7/8" Low Lead Brass Male Coupling (700068-1412)
- ZORO SELECT 3-Piece Segment Clamp, 350 psi at 70F (13MHHS3.0)
- WOODFORD MFG 3/4 in. PEX x 16 in. L Freezeless Model 22 Anti-Rupture Hot-Cold Sillcock Valve (22PX3-16-MH)
- MILTON 10 PK PTC Swivel Elbow, 1/8" MNPT, 5/16" OD, PK10 (2202-5)
- ZORO SELECT Elbow, 2 In, Polyethylene (153108011)
- ZORO SELECT Elbow, 3 In, Polyethylene (153108013)
- ZORO SELECT Flange, 3 In, Polyethylene (153798013)
- ZORO SELECT Flange, 2 In, Polyethylene (153798011)
- ZORO SELECT Tee, 2 In, Polyethylene (153208011)
- ZORO SELECT End Cap, 2 In, Polyethylene (153968011)
- ZORO SELECT End Cap, 4 In, Polyethylene (153968014)
- Zoro Select Polyethylene Pipe Fittings