Shop All Polyethylene Pipe Fittings
Zoro Select
Flange, 4 In, Polyethylene
Mfr # 153798014
Zoro # G8460426
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4"
- Specific Fitting Shape Flange
- Basic Pipe Fitting Shape Flange
- Connection Butt
- Pipe Size 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 153798014
- Zoro # G8460426
- Country of Origin United States
- Category Polyethylene Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size | 4 in |
Pipe Size (Fittings) | 4" |
Dimension Ratio | 11 |
Nominal Pipe Size | 4 in |
Fitting Pipe Size | 4 in |
Details
Specific Fitting Shape | Flange |
Basic Pipe Fitting Shape | Flange |
Item | Flange |
Connection | Butt |
Material | Polyethylene |
Temp. Range | -30 Degrees to 85 Degrees F |
Standards | ASTM, NSF |
Max. Pressure | 200 psi |
Color | Black |
Basic Pipe Fitting Material | Plastic |
Pipe Fitting Material | Polyethylene |
Maximum Operating Pressure | 200 psi |
Connection Type | Welded |
For Pipe Schedule | SDR 11 |
Schedule | Schedule SDR 11 |
Fitting Connection Type | Butt Weld |
Pipe Fitting Connection Type | Butt Weld |
Basic Fitting Shape | Flange |
Description
Flange, 4 in Nominal Pipe Size, Butt Weld, Schedule SDR 11, For Pipe Schedule SDR 11, Polyethylene, 200 psi Maximum Operating Pressure, -30 Degrees to 85 Degrees F, Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Female NPT x Female NPT Black Forged Steel Coupling Class 3000 (1MNA8)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Single Supply Sink Faucet With Left, Chrome plated (350-LHABCP)
- LASCO FITTINGS Reducing Tee, 2 x 2 x 1/2 in, Schedule 40 (402247)
- DELTA Trinsic Single Handle Bathroom Faucet Chrome (559LF-MPU)
- ZORO SELECT Nipple, Threaded Hex, Poly, 1/2 In NPT, PK10 (N8HDPE)
- ZORO SELECT Flange, 2 In, Polyethylene (153798011)
- ZORO SELECT Internal End Plug, 5" For Pipe Size, Green (0533AA)
- ZORO SELECT Flange, 12 In, Polyethylene, PK2 (153798018)
- ZORO SELECT Nipple, Threaded Hex, Poly, 3/8 In NPT, PK10 (N6HDPE)
- ZORO SELECT Flange, 6 In, Polyethylene, PK2 (153798015)
- ZORO SELECT Tee, 4 In, Polyethylene, PK8 (153208014)
- Zoro Select Fittings