Shop All Ductile Iron Pipe Fittings
Zoro Select
Flange, 3", Iron, 300 psi
Mfr # 0390201044
Zoro # G2790925
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flange
- Basic Pipe Fitting Material Metal
- Fitting Connection Type Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0390201044
- Zoro # G2790925
- UPC # 069029111463
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Nominal Size | 3 in |
Bolt Size | 3/8" x 2-3/4" |
Overall Length | 10 1/2 in |
Pipe Size | 3 in |
Flange Outside Diameter | 10 1/2 in |
Nominal Pipe Size | 3 in |
Fitting Pipe Size | 3 in |
Description
Flange with EPDM Seal, 3 in Nominal Pipe Size, Flanged x Grooved, 10 1/2 in Flange Outside Diameter, 10 1/2 in Overall Length, Ductile Iron, Class Class 150, 300 psi Maximum Operating Pressure, -40 Degrees to 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Ground Plug Shutoff Cock Valve, 1/8 In (V402P-2-2)
- CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heater, Undersink, Single Phase (CM-20L/240 110F)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 3 in x 1 1/2 in Pipe Size (437337)
- ZORO SELECT CPVC CPVC to Brass Adapter, 3/4" Pipe Size, Socket CTS x MNPT Brass (164-304NL)
- ZORO SELECT Elbow, 45 Degrees, 4", Iron, 1000 psi (0390014868)
- ZORO SELECT Rigidlok(R) Coupling, 2-1/2", Iron, 750 psi (0390013522)
- ZORO SELECT Concentric Reducer, 18"x16", 125, Flg, Black (4319000500)
- ZORO SELECT Concentric Reducer, 24"x20", 125, Flg, Black (4319000540)
- ZORO SELECT Rigidlok(R) Coupling, 8", Iron, 600 psi (0390013571)
- ZORO SELECT Reducing Tee, 8"x4", 125, Flg, Black (4319002014)
- GRUVLOK Flexible Coupling, Ductile Iron, 2 in (0390095222)
- Zoro Select Ductile Iron Pipe Fittings