Shop All Polyethylene Pipe Fittings
Zoro Select
Flange, 3 In, Polyethylene
Mfr # 153798013
Zoro # G7859643
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3"
- Specific Fitting Shape Flange
- Basic Pipe Fitting Shape Flange
- Dimension Ratio 11
- Pipe Size (Fittings) 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 153798013
- Zoro # G7859643
- Country of Origin United States
- Category Polyethylene Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Dimension Ratio | 11 |
Pipe Size (Fittings) | 3" |
Pipe Size | 3 in |
Nominal Pipe Size | 3 in |
Fitting Pipe Size | 3 in |
Details
Specific Fitting Shape | Flange |
Basic Pipe Fitting Shape | Flange |
Item | Flange |
Connection | Butt |
Standards | ASTM, NSF |
Material | Polyethylene |
Color | Black |
Temp. Range | -30 Degrees to 85 Degrees F |
Max. Pressure | 200 psi |
Basic Pipe Fitting Material | Plastic |
Pipe Fitting Material | Polyethylene |
Maximum Operating Pressure | 200 psi |
Basic Fitting Shape | Flange |
Schedule | Schedule SDR 11 |
For Pipe Schedule | SDR 11 |
Connection Type | Welded |
Pipe Fitting Connection Type | Butt Weld |
Fitting Connection Type | Butt Weld |
Description
Flange, 3 in Nominal Pipe Size, Butt Weld, Schedule SDR 11, For Pipe Schedule SDR 11, Polyethylene, 200 psi Maximum Operating Pressure, -30 Degrees to 85 Degrees F, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Towel Bar, Polished Chrome Finish (15163)
- CIRCO 2 in. 4-Way x PVC Fitting Cross (136-F)
- MOEN Boman One-Handle High Arc Pulldown Kitchen Faucet in Spot Resist Stainless (87162SRS)
- ZORO SELECT Reducing Bushing, Polypropylene, 1" x 3/4", Schedule 80, 300 psi Max Pressure (RB100-075)
- ZORO SELECT Flange, 8 In, Polyethylene (153798016)
- ZORO SELECT Nipple, Threaded Hex, Poly, 1/2 In NPT, PK10 (N8HDPE)
- ZORO SELECT Elbow, 2 In, Polyethylene (153108011)
- ZORO SELECT Nipple, Threaded Hex, Poly, 3/8 In NPT, PK10 (N6HDPE)
- ZORO SELECT Internal End Plug, 5" For Pipe Size, Green (0533AA)
- ZORO SELECT End Cap, 6 In, Polyethylene (153968015)
- SHARKBITE-CASH ACME Sharkbite-Cash Acme 158189 1 in. Copper Tube Size 100 ft. Pex Coil Red (158189)
- Zoro Select Polyethylene Pipe Fittings