Shop All Ductile Iron Pipe Fittings
Zoro Select
Flange, 2", Iron, 300 psi
Mfr # 0390201002
Zoro # G1357632
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flange
- Basic Pipe Fitting Material Metal
- Fitting Connection Type Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0390201002
- Zoro # G1357632
- UPC # 690291114618
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Nominal Size | 2 in |
Bolt Size | 3/8" x 2-3/4" |
Pipe Size (Fittings) | 2" |
Overall Length | 8 3/8 in |
Fitting Pipe Size | 2 in |
Nominal Pipe Size | 2 in |
Flange Outside Diameter | 8 3/8 in |
Pipe Size | 2 in |
Description
Flange with EPDM Seal, 2 in Nominal Pipe Size, Flanged x Grooved, 8 3/8 in Flange Outside Diameter, 8 3/8 in Overall Length, Ductile Iron, Class Class 150, 300 psi Maximum Operating Pressure, -40 Degrees to 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Gasket Ebv67 Cover Gasket Kit (12 Pack) (5325011)
- MOEN CCY 1.5 WAND KIT SRSS (179574SRS)
- ZORO SELECT PEX Tubing, White, 1 in, 100 ft, 100 psi (Q5PC100X)
- STEEL & OBRIEN 4" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 304SS (L14AM7-4-304)
- ZORO SELECT Concentric Reducer, 2-1/2" x 2", 1000 psi (0390028413)
- ZORO SELECT Elbow, 90 deg, 10", 125, Flg, Black (4319000828)
- ZORO SELECT Flange, 4", Iron, 300 psi (0390201101)
- ZORO SELECT Elbow, 90 deg, 8", 125, Flg, Black (4319000820)
- ZORO SELECT Clamp-T w/ FNPT Branch, 4x2", Iron, 500psi (0390171288)
- ZORO SELECT Bull Head Tee, 8"x10", 125, Flg, Black (4319000054)
- SMITH-COOPER Flanged ECC Red, Ductile Iron, 150lb, 6X4" (4319001152)
- Zoro Select Fittings