Shop All Polyethylene Pipe Fittings
Zoro Select
Flange, 2 In, Polyethylene
Mfr # 153798011
Zoro # G7847481
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2"
- Specific Fitting Shape Flange
- Basic Pipe Fitting Shape Flange
- Pipe Size (Fittings) 2"
- Connection Butt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 153798011
- Zoro # G7847481
- Country of Origin United States
- Category Polyethylene Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Dimension Ratio | 11 |
Pipe Size | 2 in |
Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in |
Details
Specific Fitting Shape | Flange |
Basic Pipe Fitting Shape | Flange |
Item | Flange |
Connection | Butt |
Basic Pipe Fitting Material | Plastic |
Color | Black |
Material | Polyethylene |
Standards | ASTM, NSF |
Max. Pressure | 200 psi |
Temp. Range | -30 Degrees to 85 Degrees F |
Pipe Fitting Material | Polyethylene |
Fitting Connection Type | Butt Weld |
Connection Type | Welded |
For Pipe Schedule | SDR 11 |
Maximum Operating Pressure | 200 psi |
Basic Fitting Shape | Flange |
Schedule | Schedule SDR 11 |
Pipe Fitting Connection Type | Butt Weld |
Description
Flange, 2 in Nominal Pipe Size, Butt Weld, Schedule SDR 11, For Pipe Schedule SDR 11, Polyethylene, 200 psi Maximum Operating Pressure, -30 Degrees to 85 Degrees F, Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKBROOK COLLECTION SOAP DISH CLEAR (297-29OB)
- ZURN 1/2" Swivel Shower Head 3-1/16" Dia., Chrome Plated (Z7000-HW16-H7)
- EZ-FLO EASTMAN Shower Head, Primary Plastic Material (15010)
- GERBER Wrist Handles, Metal (98-879)
- ZORO SELECT Flange, 6 In, Polyethylene, PK2 (153798015)
- ZORO SELECT Elbow, 4 In, Polyethylene, PK10 (153158014)
- ZORO SELECT Nipple, Threaded Hex, Poly, 1/4 In NPT, PK10 (N4HDPE)
- ZORO SELECT Flange, 8 In, Polyethylene (153798016)
- ZORO SELECT Tee, 4 In, Polyethylene, PK8 (153208014)
- ZORO SELECT Elbow, 8 In, Polyethylene, PK2 (153158016)
- Zoro Select Polyethylene Pipe Fittings