Shop All Polyethylene Pipe Fittings
Zoro Select
Flange, 12 In, Polyethylene, PK2
Mfr # 153798018
Zoro # G7825081
product price: $164.99
/pk 2, $82.50/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 12"
- Specific Fitting Shape Flange
- Basic Pipe Fitting Shape Flange
- Temp. Range -30 Degrees to 85 Degrees F
- Pipe Size (Fittings) 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 153798018
- Zoro # G7825081
- Country of Origin United States
- Category Polyethylene Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 12" |
Pipe Size (Fittings) | 12" |
Dimension Ratio | 11 |
Pipe Size | 11 in |
Fitting Pipe Size | 11 in |
Nominal Pipe Size | 11 in |
Description
Flange, 11 in Nominal Pipe Size, Butt Weld, Schedule SDR 11, For Pipe Schedule SDR 11, Polyethylene, 200 psi Maximum Operating Pressure, -30 Degrees to 85 Degrees F, Number of Bolt Holes 2, Black, Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 1/2" MNPT x 9" TBE Brass Pipe Nipple Sch 40 (4385011340)
- WATTS Dual Check with Atmospheric Vent (LFN9-3/8)
- RINNAI Super HE 6.5 GPM 130K BTU Propane Gas Interior Tankless Water Heater (RUCS65IP)
- GROHE Pressure Balance Valve Cartridge (47080000)
- ZORO SELECT End Cap, 6-7/8 in., Polyethylene, PK6 (153968016)
- ZORO SELECT Nipple, Threaded Hex, Poly, 1/2 In NPT, PK10 (N8HDPE)
- ZORO SELECT Flange, 8 In, Polyethylene (153798016)
- ZORO SELECT Elbow, 4 In, Polyethylene, PK10 (153158014)
- ZORO SELECT Elbow, 2 In, Polyethylene (153108011)
- ZORO SELECT Elbow, 4 In, Polyethylene (153108014)
- ZORO SELECT Flange, 2 In, Polyethylene (153798011)
- Zoro Select Polyethylene Pipe Fittings