Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Flagging Tape, Yllw/Blk, 300 ft x 1-3/8 In
Mfr # SYBK-200
Zoro # G1381096
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Sub-Category Flagging Tape
- Roll Length 300 ft
- Roll Width 1 3/8 in
- Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SYBK-200
- Zoro # G1381096
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 300 ft |
Roll Width | 1 3/8 in |
Tape Width | 1 3/16 in |
Tape Length | 300 ft |
Details
Item | Flagging Tape |
Material | Vinyl |
Color | Black/Yellow |
Legend | No Legend |
Sub-Category | Flagging Tape |
Standards | OSHA 1910.144(a), OSHA 1926-956(c)(1) |
Thickness | 2 mil |
Product Type | Flagging Tape |
Pattern | Diagonal Stripe |
Tape Thickness | 2 mil |
Resistance Properties | UV Resistant |
Reflectivity | Reflective |
Description
Flagging Tape, Color Black/Yellow, Pattern Diagonal Stripe, Legend No Legend, Legend Color Not Applicable, Tape Thickness 2 mil, Tape Length 300 ft, Tape Width 1 3/16 in, Reflectivity Reflective, Material Vinyl, Product Type Flagging Tape, Resistance Properties UV Resistant, Maximum Temperature -20 Degrees F, Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, NOTICE Warehouse Personnel Sign With Symbol, Portrait (OS-NS-D-57-V-16853)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Employees Only Beyond Sign With Symbol, Portrait (OS-NS-D-1014-V-11985)
- DICKIES Long Sleeve Coveralls, Cotton, Gray, XL (4877GY RG XL)
- EPSON Label Cartridge, White on Black, Labels/Roll: Continuous (224WBPX)
- ZORO SELECT Flagging Tape, White/Grn, 300ft x 1-3/8In (PDWG-200)
- ZORO SELECT Flagging Tape, Yellow/Red, 300ft x 1-3/8In (SYR-200)
- ZORO SELECT Flagging Tape, White/Blk, 300ft x 1-3/8In (PDWBK-200)
- ZORO SELECT Flagging Tape, Pnk Glo/Blk, 150ft, 1-3/16In (CUPGBK104-200)
- ZORO SELECT Underground Warning Tape, 1000 ft. (63050)
- ZORO SELECT Texas Flagging Tape, Blu, 300ft x 1-3/16In (TXB-200)
- BRADY Barricade Tape, Yellow/Black, 1000ft x 3In (91451)
- Zoro Select Barrier, Flagging and Underground Tapes