Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Flagging Tape, Yllw/Blk, 300 ft x 1-3/8 In
Mfr # PDYBK-200
Zoro # G4131967
original price:
$4.21
5% off
new price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Roll Length 300 ft
- Roll Width 1 3/8 in
- Thickness 2 mil
- Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PDYBK-200
- Zoro # G4131967
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 300 ft |
Roll Width | 1 3/8 in |
Tape Length | 300 ft |
Tape Width | 1 3/16 in |
Details
Item | Flagging Tape |
Material | Vinyl |
Color | Black/Yellow |
Legend | No Legend |
Thickness | 2 mil |
Standards | OSHA 1910.144(a), OSHA 1926-956(c)(1) |
Sub-Category | Flagging Tape |
Product Type | Flagging Tape |
Pattern | Polka Dot |
Reflectivity | Reflective |
Resistance Properties | UV Resistant |
Tape Thickness | 2 mil |
Description
Flagging Tape, Color Black/Yellow, Pattern Polka Dot, Legend No Legend, Legend Color Not Applicable, Tape Thickness 2 mil, Tape Length 300 ft, Tape Width 1 3/16 in, Reflectivity Reflective, Material Vinyl, Product Type Flagging Tape, Resistance Properties UV Resistant, Maximum Temperature -20 Degrees F, Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Safety Padlock, Labeled, 1/4"Dx1-1/2"H Shackle, Red (MLK410RED)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Authorized Ladder Storage Area Sign, Landscape (OS-NS-P-1014-L-10238)
- HY-KO Danger High Voltage Sign 10" x 14", 5PK, A00819 (A00819)
- JOHNDOW INDUSTRIES 30 gal Red Steel Fuel Caddy Gasoline, Kerosene (HGC-30UL)
- ZORO SELECT Flagging Tape, White/Blue, 300ft x 1-3/8In (SWB-200)
- ZORO SELECT Flagging Tape, Yellow/Red, 300ft x 1-3/8In (SYR-200)
- ZORO SELECT Flagging Tape, Orng/Blk, 300 ft x 1-3/8 In (PDOBK-200)
- ZORO SELECT Flagging Tape, Red/Silvr, 300ft x 1-3/16In (SRREF-200)
- ZORO SELECT Taffeta Flagging Tape, Yellow Glo, 150 ft (TFYG-200)
- ZORO SELECT Texas Flagging Tape, Orange Glo, 150 ft (TXOG-200)
- BON TOOL Flagging Tape, Glo Orange 150 Foot X 1 3/16", (12/Pkg) (14-737)
- Zoro Select Barrier, Flagging and Underground Tapes