Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Flagging Tape, Wh/Yllw, 300 ft x 1-3/16 In
Mfr # CKWY-200
Zoro # G4131373
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Roll Length 300 ft
- Roll Width 1 3/16 in
- Legend No Legend
- Thickness 1.9 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CKWY-200
- Zoro # G4131373
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 300 ft |
Roll Width | 1 3/16 in |
Tape Width | 1 3/16 in |
Tape Length | 300 ft |
Details
Item | Flagging Tape |
Material | Vinyl |
Color | White/Yellow |
Legend | No Legend |
Thickness | 1.9 mil |
Sub-Category | Flagging Tape |
Standards | OSHA 1910.144(a), OSHA 1926-956(c)(1) |
Product Type | Flagging Tape |
Pattern | Checkered |
Reflectivity | Reflective |
Tape Thickness | 2 mil |
Resistance Properties | UV Resistant |
Description
Flagging Tape, Color White/Yellow, Pattern Checkered, Legend No Legend, Legend Color Not Applicable, Tape Thickness 2 mil, Tape Length 300 ft, Tape Width 1 3/16 in, Reflectivity Reflective, Material Vinyl, Product Type Flagging Tape, Resistance Properties UV Resistant, Maximum Temperature -20 Degrees F, Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACKPACKER Men's Flannel Shirt Jacket, Green, Med (BP-7002 Blue Green Med)
- STALWART High Visibility Reflective Vest Fluorescent Green with Silver Stripe Outdoor Safety Gear Set of 10 (75-ST6101)
- DUAL-LITE ExtSgn EmLt, Thrmp, Lth Irn Phs, LED, 2.42W (EVCUGW)
- DYMO Rhino Industrial Vinyl Labels, White (DYM18443)
- ZORO SELECT Flagging Tape, Blue/Blk, 300ft x 1-3/16In (CKBBK-200)
- ZORO SELECT Flagging Tape, Pnk Glo/Wh, 150ft x 1-3/8In (CKPGW-200)
- ZORO SELECT Arctic Flagging Tape, Orange Glo, 150 ft (AROG-200)
- ZORO SELECT 600 ft. x 1" Orange Flagging Tape (77-062)
- ZORO SELECT Barricade Tape, Red, Danger, 300ft. (16105)
- ZORO SELECT Taffeta Flagging Tape, Purple, 300 ft (TFPP-200)
- MUTUAL INDUSTRIES Multicolor Pennant Banner Flags, 60Ft 10Pk (14991)
- Zoro Select Traffic Safety