Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Flagging Tape, Wh/Orng, 300ft x 1-3/16 In
Mfr # PDWO-200
Zoro # G3964685
original price:
$3.99
12% off
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
- Roll Width 1 3/16 in
- Sub-Category Flagging Tape
- Roll Length 300 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PDWO-200
- Zoro # G3964685
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Width | 1 3/16 in |
Roll Length | 300 ft |
Tape Width | 1 3/16 in |
Tape Length | 300 ft |
Details
Item | Flagging Tape |
Material | Vinyl |
Color | Orange/White |
Legend | No Legend |
Standards | OSHA 1910.144(a), OSHA 1926-956(c)(1) |
Sub-Category | Flagging Tape |
Thickness | 2 mil |
Product Type | Flagging Tape |
Pattern | Polka Dot |
Resistance Properties | UV Resistant |
Reflectivity | Reflective |
Tape Thickness | 2 mil |
Description
Flagging Tape, Color Orange/White, Pattern Polka Dot, Legend No Legend, Legend Color Not Applicable, Tape Thickness 2 mil, Tape Length 300 ft, Tape Width 1 3/16 in, Reflectivity Reflective, Material Vinyl, Product Type Flagging Tape, Resistance Properties UV Resistant, Maximum Temperature -20 Degrees F, Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM LEATHERCRAFT Suspenders Work Blue (110BLU)
- 3M PROTECTA Full Body Harness, Universal, Polyester (AB17550XL)
- ZORO SELECT Stair Tread Cover, Black, 24in W, Vinyl (2RRX6)
- HONEYWELL Chemical Resistant Glove, Green, L, PR (32-3011E/9L/N)
- ZORO SELECT Flagging Tape, White/Blu, 300ft x 1-3/16In (PDWB-200)
- ZORO SELECT Flagging Tape, Orng/Blk, 300ft x 1-3/16 In (SOBK-188)
- ZORO SELECT Flagging Tape, Grn/Blk, 300 ft x 1-3/16 In (PDGBK-200)
- ZORO SELECT Flagging Tape, Fluorescent Blue, 150 ft (17059)
- ZORO SELECT Barricade Tape, Polyethylene, 1000 ft. (91462)
- ZORO SELECT Barricade Tape, Red/Black, 200 ft x 2 In (15Y447)
- PEARL Reflective Elastic, 1.5 In Wide, 10 Yds, Orange (2Pk) (M5081-150-010OR)
- Zoro Select Barrier, Flagging and Underground Tapes