Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Flagging Tape, White/Red, 300ft x 1-3/8 In
Mfr # PDWR-200
Zoro # G3908414
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Roll Length 300 ft
- Roll Width 1 3/8 in
- Thickness 2 mil
- Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PDWR-200
- Zoro # G3908414
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 300 ft |
Roll Width | 1 3/8 in |
Tape Width | 1 3/16 in |
Tape Length | 300 ft |
Details
Item | Flagging Tape |
Material | Vinyl |
Color | Red/White |
Legend | No Legend |
Thickness | 2 mil |
Standards | OSHA 1910.144(a), OSHA 1926-956(c)(1) |
Sub-Category | Flagging Tape |
Product Type | Flagging Tape |
Pattern | Polka Dot |
Resistance Properties | UV Resistant |
Reflectivity | Reflective |
Tape Thickness | 2 mil |
Description
Flagging Tape, Color Red/White, Pattern Polka Dot, Legend No Legend, Legend Color Not Applicable, Tape Thickness 2 mil, Tape Length 300 ft, Tape Width 1 3/16 in, Reflectivity Reflective, Material Vinyl, Product Type Flagging Tape, Resistance Properties UV Resistant, Maximum Temperature -20 Degrees F, Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LATHEM TIME CO Lathem, Ribbon, Purple (VIS6008)
- ANSELL Cut Resistant Glove, 5, Blu/Gray, PR (11-561)
- N-FERNO BY ERGODYNE 6472 L Black Thermal Bib - 300D Oxford Shell (6472)
- CAROLINA SHOE Size 14EEEE Men's Logger Boot Steel Work Boot, Brown (1821)
- ZORO SELECT Flagging Tape, Red/Black, 300ft x 1-3/8 In (SRBK-200)
- ZORO SELECT Flagging Tape, White/Blk, 300ft x 1-3/8In (SWBK-200)
- ZORO SELECT Flagging Tape, Orng/Blk, 300 ft x 1-3/8 In (PDOBK-200)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3104Y1841-200)
- ZORO SELECT Retractable Belt Tape Barrier (PRC218BK)
- ZORO SELECT Taffeta Flagging Tape, Orange, 300ft x 6In (TF6O300-200)
- ZORO SELECT Flagging Tape, Yellow, Polyethylene, 1 3/16 in Roll Width, 300 ft Long, 2 mil Thick, UV Resistant (1EC22)
- Zoro Select Traffic Safety