Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Flagging Tape, White/Blu, 300ft x 1-3/16In
Mfr # PDWB-200
Zoro # G4118922
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Thickness 2 mil
- Roll Width 1 3/16 in
- Sub-Category Flagging Tape
- Roll Length 300 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PDWB-200
- Zoro # G4118922
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Width | 1 3/16 in |
Roll Length | 300 ft |
Tape Width | 1 3/16 in |
Tape Length | 300 ft |
Details
Item | Flagging Tape |
Material | Vinyl |
Color | Blue/White |
Legend | No Legend |
Thickness | 2 mil |
Sub-Category | Flagging Tape |
Standards | OSHA 1910.144(a), OSHA 1926-956(c)(1) |
Product Type | Flagging Tape |
Pattern | Polka Dot |
Resistance Properties | UV Resistant |
Reflectivity | Reflective |
Tape Thickness | 2 mil |
Description
Flagging Tape, Color Blue/White, Pattern Polka Dot, Legend No Legend, Legend Color Not Applicable, Tape Thickness 2 mil, Tape Length 300 ft, Tape Width 1 3/16 in, Reflectivity Reflective, Material Vinyl, Product Type Flagging Tape, Resistance Properties UV Resistant, Maximum Temperature -20 Degrees F, Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Flame-Retardant Safety Vest Class 2 w/ Zipper & 5 Pockets (Orange/Large) (1284FR-OZ-LG)
- NUGEAR Premium Microfoam Nitrile, Coated Glove, Gray Nylon, M (NBK3416M12)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, All Forklifts Stop Honk Horn Sign With Symbol, Landscape (OS-NS-D-710-L-10117)
- GLOWEAR BY ERGODYNE Large Class E Thermal Pants, Orange (8925)
- ZORO SELECT Flagging Tape, Wh/Yllw, 300 ft x 1-3/16 In (PDWY-200)
- ZORO SELECT Flagging Tape, Blue/Blk, 300ft x 1-3/16In (SBBK-200)
- ZORO SELECT Flagging Tape, Red/Silvr, 300ft x 1-3/16In (SRREF-200)
- ZORO SELECT Taffeta Flagging Tape, Orange, 300ft x 6In (TF6O300-200)
- ZORO SELECT Flagging Tape, Blue/Blk, 300ft x 1-3/16In (PDBBK-200)
- ZORO SELECT Barricade Tape, Blk/Ylw, 500 ft x 3 In (B354Y1028-200)
- MUTUAL INDUSTRIES Wire Marking Flags 2.5X 3.5X 21 Yellow 1000Pk (15901-41-21)
- Zoro Select Traffic Safety