Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Flagging Tape, White/Blk, 300ft x 1-3/8In
Mfr # CKWBK-200
Zoro # G4214375
original price:
$3.19
9% off
new price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Roll Length 300 ft
- Roll Width 1 3/8 in
- Legend No Legend
- Thickness 1.9 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CKWBK-200
- Zoro # G4214375
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 300 ft |
Roll Width | 1 3/8 in |
Tape Length | 300 ft |
Tape Width | 1 3/16 in |
Details
Item | Flagging Tape |
Material | Vinyl |
Color | Black/White |
Legend | No Legend |
Thickness | 1.9 mil |
Standards | OSHA 1910.144(a), OSHA 1926-956(c)(1) |
Sub-Category | Flagging Tape |
Product Type | Flagging Tape |
Pattern | Checkered |
Resistance Properties | UV Resistant |
Tape Thickness | 2 mil |
Reflectivity | Reflective |
Description
Flagging Tape, Color Black/White, Pattern Checkered, Legend No Legend, Legend Color Not Applicable, Tape Thickness 2 mil, Tape Length 300 ft, Tape Width 1 3/16 in, Reflectivity Reflective, Material Vinyl, Product Type Flagging Tape, Resistance Properties UV Resistant, Maximum Temperature -20 Degrees F, Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Wall Mounted Eye/Face Wash Station Stainless Steel (SE-490)
- LYLE End Road Work Traffic Sign, 24 in Height, 48 in Width, Aluminum, Horizontal Rectangle, English (G20-2-48HA)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, S (3RUX9)
- FRED SILVER Convex Security Mirror (PLXR-1524)
- ZORO SELECT Flagging Tape, Yllw/Blk, 300 ft x 1-3/8 In (CKYBK-200)
- ZORO SELECT Flagging Tape, Red/Black, 300ft x 1-3/8 In (CKRBK-200)
- ZORO SELECT Flagging Tape, White/Blue, 300ft x 1-3/8In (CKWB-200)
- ZORO SELECT Underground Warning Tape, 1000 ft. (91294)
- ZORO SELECT Detectble Underground Tape, Rd/Blk, 1000ft (91601)
- ZORO SELECT Barricade Tape, Hazardous Area Keep Out, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (1N952)
- ZORO SELECT Underground Warning Tape, 1000 ft. (63050)
- Zoro Select Barrier, Flagging and Underground Tapes