Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Flagging Tape, Vinyl, Roll 300 ft. L
Mfr # VST06
Zoro # G5380319
Sold in multiples of 12 for $19.80
$19.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Green
- Roll Length 300 ft
- Legend No Legend
- Thickness 2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # VST06
- Zoro # G5380319
- Country of Origin China
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 300 ft |
Tape Length | 300 ft |
Tape Width | 1 3/16 in |
Details
Item | Flagging Tape |
Material | Vinyl |
Color | Green |
Legend | No Legend |
Thickness | 2 mil |
Standards | OSHA 1910.144(a) |
Product Type | Flagging Tape |
Pattern | No Pattern |
Tape Thickness | 2 mil |
Description
Flagging Tape, Color Green, Pattern No Pattern, Legend No Legend, Legend Color Not Applicable, Tape Thickness 2 mil, Tape Length 300 ft, Tape Width 1 3/16 in, Material Vinyl, Product Type Flagging Tape, Standards OSHA 1910.144(a)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 9 BLADE 8 EYE AT, MENS PR (A303-9M)
- AVERY UltraDuty GHS Chemical Waterproof and UV ResLabels, 8.5x11, Wht, PK50 (60501)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 11, 1 PR (6JG01)
- CORDOVA Nylon Shell, PU Gloves, XL, 12PK (6896CXL)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3104Y16-200)
- ZORO SELECT Detectbl Underground Tape, Blu/Blk, 1000ft (91603)
- ZORO SELECT Texas Flagging Tape, Lime Glo, 150 ft (TXLG-200)
- ZORO SELECT Taffeta Flagging Tape, Wh, 300ft, 1-3/16 In (TFW-200)
- ZORO SELECT Barricade Tape, Orng Glo/Blk, 500ft x 3 In (B3530OG16-200)
- ZORO SELECT Red Danger Barricade Tape 3IN X 300FT (16103)
- MUTUAL INDUSTRIES Wire Marking Flags, 2.5"x 3.5"x 30", Red (15901-79-30)
- Zoro Select Traffic Safety