Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Flagging Tape, Vinyl, Roll 300 ft. L
Mfr # VST04
Zoro # G5385648
product price: $1.79
/ea
Sold in multiples of 12 for $21.48
Item requires special delivery charges. A $0.35 per item surcharge will be applied.
$21.48
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Orange
- Roll Length 300 ft
- Roll Width 1 3/16 in
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # VST04
- Zoro # G5385648
- Country of Origin China
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 300 ft |
Roll Width | 1 3/16 in |
Tape Width | 1 3/16 in |
Tape Length | 300 ft |
Details
Item | Flagging Tape |
Material | Vinyl |
Color | Orange |
Legend | No Legend |
Thickness | 2 mil |
Standards | OSHA 1910.144(a) |
Product Type | Flagging Tape |
Pattern | No Pattern |
Tape Thickness | 2 mil |
Description
Flagging Tape, Color Orange, Pattern No Pattern, Legend No Legend, Legend Color Not Applicable, Tape Thickness 2 mil, Tape Length 300 ft, Tape Width 1 3/16 in, Material Vinyl, Product Type Flagging Tape, Standards OSHA 1910.144(a)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Wet Protection Vandal Shield, WPVS LRG W (WPVS LRG W)
- SIGNMISSION Tune Ups Brakes Oil Cha Yard & Stake outdoor plastic coroplast window, 1824 Tune Ups Brakes Oil Cha (C-1824 Tune Ups Brakes Oil Cha)
- TILLMAN Stick Welding Gloves, Cowhide Palm, XL, PR (1018XLB)
- ENPAC 2-Drum Spillpallet w/Drain (4062-YE-D)
- ZORO SELECT Texas Flagging Tape, Red Glo, 150 ft (TXRG-200)
- ZORO SELECT Flagging Tape, Pnk Glo/Blk, 150ft, 1-3/16In (CUPGBK122-200)
- ZORO SELECT Texas Flagging Tape, Orange Glo, 150 ft (TXOG-200)
- ZORO SELECT Barricade Tape, Red/Black, 150 ft x 3/4 In (91175)
- ZORO SELECT Barricade Tape, Yellow/Black, 200ft x 3 In (B323Y16-200)
- ZORO SELECT Barricade Tape, Polyethylene, 1000 ft. L (91458)
- ZORO SELECT Split Ring 2IN Key Ring, PK100 (40085)
- Zoro Select Barrier, Flagging and Underground Tapes