Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Flagging Tape, Red/Black, 300ft x 1-3/8 In
Mfr # SRBK-200
Zoro # G2400442
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Roll Length 300 ft
- Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
- Thickness 2 mil
- Roll Width 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SRBK-200
- Zoro # G2400442
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 300 ft |
Roll Width | 1 3/8 in |
Tape Width | 1 3/16 in |
Tape Length | 300 ft |
Details
Item | Flagging Tape |
Material | Vinyl |
Color | Black/Red |
Legend | No Legend |
Standards | OSHA 1910.144(a), OSHA 1926-956(c)(1) |
Thickness | 2 mil |
Sub-Category | Flagging Tape |
Product Type | Flagging Tape |
Pattern | Diagonal Stripe |
Resistance Properties | UV Resistant |
Tape Thickness | 2 mil |
Reflectivity | Reflective |
Description
Flagging Tape, Color Black/Red, Pattern Diagonal Stripe, Legend No Legend, Legend Color Not Applicable, Tape Thickness 2 mil, Tape Length 300 ft, Tape Width 1 3/16 in, Reflectivity Reflective, Material Vinyl, Product Type Flagging Tape, Resistance Properties UV Resistant, Maximum Temperature -20 Degrees F, Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Marking Tape, 2In W, 108 ft. L, Red (471)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XL, 1 PR (RWG557XL)
- KENT SAFETY Life Vest, Elite Dual-Sized, L/XL (150200-200-050-23)
- DIXON Rocker Lug Swivel, FNSTxFNPT, 1-1/2 In (RSF150F)
- ZORO SELECT Flagging Tape, White/Blk, 300ft x 1-3/8In (SWBK-200)
- ZORO SELECT Flagging Tape, White/Red, 300ft x 1-3/8 In (SWR-200)
- ZORO SELECT Flagging Tape, Yellow/Red, 300ft x 1-3/8In (SYR-200)
- ZORO SELECT Barricade Tape, Polyethylene, 1000 ft. L (91458)
- ZORO SELECT Barricade Tape, Yellow/Black, 200ft x 3 In (91224)
- ZORO SELECT Flagging Tape, Orange, Polyethylene, 1 3/16 in Roll Width, 300 ft Long, 2 mil Thick, UV Resistant (1EC25)
- ZORO SELECT Arctic Flagging Tape, Orange Glo, 150 ft (AROG-200)
- Zoro Select Barrier, Flagging and Underground Tapes