Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Flagging Tape, Red, 300 ft x 1-3/16 In
Mfr # 1EC23
Zoro # G2585414
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Roll Length 300 ft
- Roll Width 1 3/16 in
- Legend No Legend
- Thickness 2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1EC23
- Zoro # G2585414
- UPC # 00081834170213
- Country of Origin China
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 300 ft |
Roll Width | 1 3/16 in |
Tape Length | 300 ft |
Tape Width | 1 3/16 in |
Details
Item | Flagging Tape |
Material | Polyethylene |
Color | Red |
Legend | No Legend |
Thickness | 2 mil |
Operating Temp. Range | -20 to 155 |
UV Resistant | Yes |
Metal Detectable | No |
Standards | OSHA 1910.144(a) |
Sub-Category | Flagging Tape |
Product Type | Flagging Tape |
Pattern | No Pattern |
Tape Thickness | 2 mil |
Reflectivity | Non-Reflective |
Resistance Properties | UV Resistant |
Description
Flagging Tape, Color Red, Pattern No Pattern, Legend No Legend, Legend Color Not Applicable, Tape Thickness 2 mil, Tape Length 300 ft, Tape Width 1 3/16 in, Reflectivity Non-Reflective, Material Polyethylene, Product Type Flagging Tape, Resistance Properties UV Resistant, Metal Detectable No, Maximum Temperature 155 Degrees F, Standards OSHA 1910.144(a)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEN 6-Inch Work Boot, D, Brown (1021467)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 6 ft. L (6PXA5)
- MCR SAFETY MIG/TIG Welding Gloves, Deerskin Palm, XL, 12PK (4982XL)
- EDGE EYEWEAR Foam Kit, Bk, Foam, F/Kazbek Plrzd Saf Eye (9449)
- ZORO SELECT Flagging Tape, White, 300 ft x 1-3/16 In (1EC24)
- ZORO SELECT Flagging Tape, Yellow, Polyethylene, 1 3/16 in Roll Width, 300 ft Long, 2 mil Thick, UV Resistant (1EC22)
- ZORO SELECT Flagging Tape, Blue, 300 ft x 1-3/16 In (1EC26)
- ZORO SELECT Flagging Tape, Yllw/Blk, 300 ft x 1-3/8 In (SYBK-200)
- ZORO SELECT Biodegrdbl Barricade Tape, Yllw/Blk, 135ft (91083)
- ZORO SELECT Barricade Tape, Yellow/Black, 500ft x 3 In (B354Y18-200)
- ZORO SELECT Biodegradable Flagging Tape, Yellow, 100ft (BDY-200)
- Zoro Select Traffic Safety