Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Flagging Tape, Pnk Glo/Wh, 150ft x 1-3/8In
Mfr # CKPGW-200
Zoro # G3946214
product price: $2.85
/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Fluorescent Pink/White
- Roll Length 150 ft
- Roll Width 1 3/8 in
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CKPGW-200
- Zoro # G3946214
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 150 ft |
Roll Width | 1 3/8 in |
Tape Length | 150 ft |
Tape Width | 1 3/16 in |
Details
Item | Flagging Tape |
Material | Vinyl |
Color | Fluorescent Pink/White |
Legend | No Legend |
Thickness | 1.9 mil |
Standards | OSHA 1910.144(a), OSHA 1926-956(c)(1) |
Sub-Category | Flagging Tape |
Product Type | Flagging Tape |
Pattern | Checkered |
Tape Thickness | 2.5 mil |
Resistance Properties | UV Resistant |
Description
Flagging Tape, Color Fluorescent Pink/White, Pattern Checkered, Legend No Legend, Legend Color Not Applicable, Tape Thickness 2.5 mil, Tape Length 150 ft, Tape Width 1 3/16 in, Material Vinyl, Product Type Flagging Tape, Resistance Properties UV Resistant, Maximum Temperature -20 Degrees F, Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Cartridge Label, Black on Clear/White, Labels/Roll: 40 (M-34-427)
- ESS Rplmt Lens, CDI, Hi-Def Yllw (740-0186)
- IDESCO SAFETY Scaffold Do not Use Safety Tag, PK10 (KAT766AC)
- MCR SAFETY Glove, Driver, Cow Grain, Cream, L, PR (3213LCHVSP)
- ZORO SELECT Barricade Tape, Yellow/Black, 300ft x 3 In (B334Y13-200)
- ZORO SELECT Flagging Tape, Orng Glo/Blk, 150ft, 1-3/16" (SOGBK-200)
- ZORO SELECT Barricade Tape, Yellow/Black, 200ft x 3 In (15Y432)
- ZORO SELECT Taffeta Flagging Tape, Blue, 300ft x 12 In (TF12B300-200)
- ZORO SELECT Texas Flagging Tape, Lime Glo, 150 ft (TXLG-200)
- ZORO SELECT Taffeta Flagging Tape, Yellow, 300ft x 6In (TF6Y300-200)
- ZORO SELECT Barricade Tape, Green, Poly, 1000 ft (B6102G4440-200)
- Zoro Select Barrier, Flagging and Underground Tapes