Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Flagging Tape, Pnk Glo/Blk, 150ft, 1-3/16In
Mfr # CUPGBK106-200
Zoro # G3966435
original price:
$3.14
12% off
new price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Fluorescent Pink
- Roll Length 150 ft
- Roll Width 1 1/2 in
- Legend Wetland Delineation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CUPGBK106-200
- Zoro # G3966435
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 150 ft |
Roll Width | 1 1/2 in |
Tape Length | 150 ft |
Tape Width | 1 1/2 in |
Details
Item | Flagging Tape |
Material | Vinyl |
Color | Fluorescent Pink |
Legend | Wetland Delineation |
Thickness | 4 mil |
Standards | OSHA 1910.144(a), OSHA 1926-956(c)(1) |
Sub-Category | Flagging Tape |
Legend Color | Black |
Product Type | Flagging Tape |
Pattern | No Pattern |
Tape Thickness | 2.5 mil |
Reflectivity | Reflective |
Resistance Properties | UV Resistant |
Description
Flagging Tape, Color Fluorescent Pink, Pattern No Pattern, Legend Wetland Delineation, Legend Color Black, Tape Thickness 2.5 mil, Tape Length 150 ft, Tape Width 1 1/2 in, Reflectivity Reflective, Material Vinyl, Product Type Flagging Tape, Resistance Properties UV Resistant, Maximum Temperature -20 Degrees F, Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTA Elbow Pads, Soft Style, PR (53010.09)
- LYLE Pinch Point Caution Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English (LCU3-0152-RD_7x5)
- HEXARMOR Safety Gloves, PR (3025-L (9))
- VF IMAGEWEAR Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, M (SLU2KH RG M)
- ZORO SELECT Flagging Tape, Red/Black, 300ft x 1-3/8 In (SRBK-200)
- ZORO SELECT Barricade Tape, Caution High Voltage, 3inW (91220)
- ZORO SELECT Texas Flagging Tape, Orng, 300ft, 1-3/16 In (TXO-200)
- ZORO SELECT Flagging Tape, Pnk Glo/Blk, 150ft, 1-3/16In (SPGBK-200)
- ZORO SELECT Barricade Tape, Red/Black, 500 ft x 3 In (B354R1819-200)
- ZORO SELECT Barricade Tape, Caution, Black/Yellow, 3inW (91090)
- ZORO SELECT Flagging Tape, Yllw/Blk, 300 ft x 1-3/8 In (PDYBK-200)
- Zoro Select Barrier, Flagging and Underground Tapes