Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Flagging Tape, Pnk Glo/Blk, 150ft, 1-3/16In
Mfr # CUPGBK104-200
Zoro # G4105263
product price: $2.25
/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Roll Length 150 ft
- Roll Width 1 3/16 in
- Thickness 4 mil
- Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CUPGBK104-200
- Zoro # G4105263
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 150 ft |
Roll Width | 1 3/16 in |
Tape Length | 150 ft |
Tape Width | 1 1/2 in |
Details
Item | Flagging Tape |
Material | Vinyl |
Color | Fluorescent Pink |
Legend | Wetland Boundary |
Thickness | 4 mil |
Standards | OSHA 1910.144(a), OSHA 1926-956(c)(1) |
Legend Color | Black |
Sub-Category | Flagging Tape |
Product Type | Flagging Tape |
Pattern | No Pattern |
Resistance Properties | UV Resistant |
Tape Thickness | 2.5 mil |
Reflectivity | Reflective |
Description
Flagging Tape, Color Fluorescent Pink, Pattern No Pattern, Legend Wetland Boundary, Legend Color Black, Tape Thickness 2.5 mil, Tape Length 150 ft, Tape Width 1 1/2 in, Reflectivity Reflective, Material Vinyl, Product Type Flagging Tape, Resistance Properties UV Resistant, Maximum Temperature -20 Degrees F, Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA 14" Chemical Resistant Gloves, Neoprene, 11, 1 PR (NL-339)
- CONDOR Vented Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Fits Hat Size 6 1/2 to 7 1/2, White (23Z350)
- ACTION CHEMICAL Disposable Sleeves, White, 18 In L, PK200 (M2400)
- TILLMAN Green Jacket size (6230WCL)
- ZORO SELECT Flagging Tape, Orange Glo/Black, 150 ft (CUOGBK26-200)
- ZORO SELECT Flagging Tape, Pnk Glo/Blk, 150ft, 1-3/16In (CUPGBK99-200)
- ZORO SELECT Flagging Tape, Orange Glo/Black, 150 ft (CUOGBK179-200)
- ZORO SELECT Flagging Tape, Orng Glo, 150ft x 1/2 In (N-OG-200)
- ZORO SELECT Taffeta Flagging Tape, Red, 300 ft x 4 In (TF4R300-200)
- ZORO SELECT Flagging Tape, Wh/Orng, 300ft x 1-3/16 In (PDWO-200)
- MUTUAL INDUSTRIES Multicolor Pennant Banner Flags, 60Ft 10Pk (14991)
- Zoro Select Barrier, Flagging and Underground Tapes