Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Flagging Tape, Pink Glo, 150ft x 1/2 In
Mfr # N-PG-200
Zoro # G4206851
original price:
$1.90
37% off
new price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Fluorescent Pink
- Roll Length 150 ft
- Roll Width 1/2 in
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # N-PG-200
- Zoro # G4206851
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 150 ft |
Roll Width | 1/2 in |
Tape Width | 1/2 in |
Tape Length | 150 ft |
Details
Item | Flagging Tape |
Material | Vinyl |
Color | Fluorescent Pink |
Legend | No Legend |
Thickness | 4.5 mil |
Standards | OSHA 1910.144(a), OSHA 1926-956(c)(1) |
Sub-Category | Flagging Tape |
Product Type | Flagging Tape |
Pattern | No Pattern |
Resistance Properties | UV Resistant |
Tape Thickness | 4.5 mil |
Description
Flagging Tape, Color Fluorescent Pink, Pattern No Pattern, Legend No Legend, Legend Color Not Applicable, Tape Thickness 4.5 mil, Tape Length 150 ft, Tape Width 1/2 in, Material Vinyl, Product Type Flagging Tape, Resistance Properties UV Resistant, Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Spill Kit Refill, Oil-Based Liquids (35ZT01)
- BUFFALO Med WT Oil Only Bonded Pads, PK100 (90820)
- AVENGER SAFETY FOOTWEAR Size 6 WEDGE CN PR, WOMENS PR (A7551-6M)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC125BYL3X001200)
- ZORO SELECT Detctbl Underground Tape, Yllw/Blk, 1000ft (91600)
- ZORO SELECT Flagging Tape, Vinyl, Roll 150 ft. L (VST18)
- ZORO SELECT Barricade Tape Dispensor, Yellow, 14 oz. (TWP1000)
- ZORO SELECT Arctic Flagging Tape, Yellow Glo, 150 ft (ARYG-200)
- ZORO SELECT Flagging Tape, Wh/Grn, 300 ft x 1-3/16 In (SWG-200)
- ZORO SELECT Flagging Tape, Orange Glo/Black, 150 ft (CUOGBK26-200)
- THE BRUSH MAN Perimeter Marking Flags - Red/Yellow, 100’ Line, 10PK (PENNANT OSHA RY)
- Zoro Select Barrier, Flagging and Underground Tapes