Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Flagging Tape, Orng/Blk, 300ft x 1-3/16 In
Mfr # SOBK-188
Zoro # G3990804
product price: $4.36
/ea
$4.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Roll Length 300 ft
- Roll Width 1 3/16 in
- Thickness 2 mil
- Sub-Category Flagging Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SOBK-188
- Zoro # G3990804
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 300 ft |
Roll Width | 1 3/16 in |
Tape Length | 300 ft |
Tape Width | 1 3/16 in |
Details
Item | Flagging Tape |
Material | Vinyl |
Color | Black/Orange |
Legend | No Legend |
Thickness | 2 mil |
Sub-Category | Flagging Tape |
Standards | OSHA 1910.144(a), OSHA 1926-956(c)(1) |
Product Type | Flagging Tape |
Pattern | Diagonal Stripe |
Tape Thickness | 2 mil |
Reflectivity | Reflective |
Resistance Properties | UV Resistant |
Description
Flagging Tape, Color Black/Orange, Pattern Diagonal Stripe, Legend No Legend, Legend Color Not Applicable, Tape Thickness 2 mil, Tape Length 300 ft, Tape Width 1 3/16 in, Reflectivity Reflective, Material Vinyl, Product Type Flagging Tape, Resistance Properties UV Resistant, Maximum Temperature -20 Degrees F, Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Numbers and Letters Labels, PK 10 (5100P-4)
- CONDOR Cut-Resistant Gloves, Polyurethane, L, PR (61CV86)
- AZUSA SAFETY Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M, 200 PK, Blue (ND3000-M)
- TALON TRAX Knee Boots, Size 4, 15" H, Black, Plain, PR (21DK93)
- ZORO SELECT Flagging Tape, Grn/Blk, 300 ft x 1-3/16 In (PDGBK-200)
- ZORO SELECT Flagging Tape, Wh/Orng, 300ft x 1-3/16 In (SWO-200)
- ZORO SELECT Flagging Tape, Wh/Yllw, 300 ft x 1-3/16 In (PDWY-200)
- ZORO SELECT Texas Flagging Tape, Red Glo, 150 ft (TXRG-200)
- ZORO SELECT Flagging Tape, Pnk Glo/Blk, 150ft, 1-3/16In (CUPGBK106-200)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3104Y1836-200)
- ZORO SELECT Arctic Flagging Tape, Green Glo, 150 ft (ARGG-200)
- Zoro Select Traffic Safety