Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Flagging Tape, Orange Glo/Black, 150 ft
Mfr # PDOGBK-200
Zoro # G4040084
original price:
$2.75
18% off
new price: $2.24
/ea
$2.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
- Roll Width 1 3/16 in
- Roll Length 150 ft
- Thickness 2.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PDOGBK-200
- Zoro # G4040084
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Width | 1 3/16 in |
Roll Length | 150 ft |
Tape Width | 1 3/16 in |
Tape Length | 150 ft |
Details
Item | Flagging Tape |
Material | Vinyl |
Color | Fluorescent Orange/Black |
Legend | No Legend |
Standards | OSHA 1910.144(a), OSHA 1926-956(c)(1) |
Thickness | 2.5 mil |
Sub-Category | Flagging Tape |
Product Type | Flagging Tape |
Pattern | Polka Dot |
Tape Thickness | 2.5 mil |
Resistance Properties | UV Resistant |
Description
Flagging Tape, Color Fluorescent Orange/Black, Pattern Polka Dot, Legend No Legend, Legend Color Not Applicable, Tape Thickness 2.5 mil, Tape Length 150 ft, Tape Width 1 3/16 in, Material Vinyl, Product Type Flagging Tape, Resistance Properties UV Resistant, Maximum Temperature -20 Degrees F, Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Window Frame Gasket, Poly Rubber (NV20-03)
- EATON Tower Light, 70 mm, Steady, Rd, Ylw, Gr (SL7-100-L-RAG-24LED)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Khaki (18158)
- DURABLE CORP 2' X 3' Brown Entrance Mat Entrance Mat (654S23BN)
- ZORO SELECT Flagging Tape, Pnk Glo/Wh, 150ft, 1-3/16 In (PDPGW-200)
- ZORO SELECT Flagging Tape, Orng Glo/Blk, 150ft, 1-3/16" (SOGBK-200)
- ZORO SELECT Flagging Tape, Pnk Glo/Blk, 150ft, 1-3/16In (SPGBK-200)
- ZORO SELECT Barricade Tape w/Reel, Yellow/Blk, 1000 ft (B3104Y23-200)
- ZORO SELECT Taffeta Flagging Tape, Pnk, 300ft, 1-3/16In (TFP-200)
- ZORO SELECT Barricade Tape, Hot Zone, 1000 ft x 3 In (3 X 1000' 4 MIL)
- ZORO SELECT Barricade Tape, Red/Black, 180 ft x 2 In (BLACK ON RED 2IN X60)
- Zoro Select Traffic Safety