Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Flagging Tape, Green/Blk, 300ft x 1-3/8In
Mfr # CKGBK-200
Zoro # G4079135
original price:
$3.79
5% off
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Legend No Legend
- Sub-Category Flagging Tape
- Roll Width 1 3/8 in
- Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CKGBK-200
- Zoro # G4079135
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Width | 1 3/8 in |
Roll Length | 300 ft |
Tape Length | 300 ft |
Tape Width | 1 3/16 in |
Details
Item | Flagging Tape |
Material | Vinyl |
Color | Black/Green |
Legend | No Legend |
Sub-Category | Flagging Tape |
Standards | OSHA 1910.144(a), OSHA 1926-956(c)(1) |
Thickness | 1.9 mil |
Product Type | Flagging Tape |
Pattern | Checkered |
Tape Thickness | 2 mil |
Reflectivity | Reflective |
Resistance Properties | UV Resistant |
Description
Flagging Tape, Color Black/Green, Pattern Checkered, Legend No Legend, Legend Color Not Applicable, Tape Thickness 2 mil, Tape Length 300 ft, Tape Width 1 3/16 in, Reflectivity Reflective, Material Vinyl, Product Type Flagging Tape, Resistance Properties UV Resistant, Maximum Temperature -20 Degrees F, Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Ratchet Faceshield Asmbly, Blk, 7x15-1/2in (2AUB7)
- BRADY Label, 1 in W, White (M7-19-498)
- PRO SHOE COVERS Blue Extra Large (RB340XL)
- GLOWSHIELD Hi-Viz Green, T-Shirt, 100% Wicking Cooling Polyster, Size: XL (HW100FG (XL))
- ZORO SELECT Flagging Tape, Wh/Orng, 300 ft x 1-3/8 In (CKWO-200)
- ZORO SELECT Flagging Tape, White/Red, 300ft x 1-3/8 In (CKWR-200)
- ZORO SELECT Flagging Tape, Yllw/Blk, 300 ft x 1-3/8 In (CKYBK-200)
- ZORO SELECT Barricade Tape, 1000 ft., 3inW, PE, PK8 (B3103Y12)
- ZORO SELECT Flagging Tape, Blue/Blk, 300ft x 1-3/16In (PDBBK-200)
- ZORO SELECT Flagging Tape, White/Blue, 300ft x 1-3/8In (SWB-200)
- ZORO SELECT Barricade Tape, Caution, 3 in Wide, 300 ft Long, 2 mil Thick, Plastic, Yellow/Black (16100)
- Zoro Select Barrier, Flagging and Underground Tapes