Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Flagging Tape, Fluorescent Red, 150 ft
Mfr # 1EC20A
Zoro # G3497891
original price:
$3.39
7% off
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Roll Length 150 ft
- Roll Width 1 3/16 in
- Legend No Legend
- Thickness 4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1EC20A
- Zoro # G3497891
- UPC # 190735399118
- Country of Origin China
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 150 ft |
Roll Width | 1 3/16 in |
Tape Length | 150 ft |
Tape Width | 1 3/16 in |
Details
Item | Flagging Tape |
Material | Vinyl |
Color | Fluorescent Red |
Legend | No Legend |
Thickness | 4 mil |
Standards | OSHA 1910.144(a) |
Sub-Category | Flagging Tape |
Product Type | Flagging Tape |
Pattern | No Pattern |
Reflectivity | Non-Reflective |
Tape Thickness | 4 mil |
Description
Flagging Tape, Color Fluorescent Red, Pattern No Pattern, Legend No Legend, Legend Color Not Applicable, Tape Thickness 4 mil, Tape Length 150 ft, Tape Width 1 3/16 in, Reflectivity Non-Reflective, Material Vinyl, Product Type Flagging Tape, Standards OSHA 1910.144(a)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Visitor Supplemental Parking Sign, 6"x12, T1-6105-EG_12x6 (T1-6105-EG_12x6)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 33x34 (LU20RB 33 34)
- IMPACTO PROTECTIVE PRODUCTS Impacto TURBOTOE Steel Toe Cap Overshoe XS 4-7, Flexible & Pliable PVC, Antislip Sole, Waterproof (TTUXS)
- 3M Tub and Shower Anti-Slip Tape, White, PK50 (7705)
- ZORO SELECT Flagging Tape, Fluorescent Orange, 150 ft (1EC17A)
- ZORO SELECT Flagging Tape, Fluorescent Pink, 150 ft (1EC18A)
- ZORO SELECT Flagging Tape, Fluorescent Lime, 150 ft (1EC19A)
- ZORO SELECT Taffeta Flagging Tape, Red, 300 ft x 6 In (TF6R300-200)
- ZORO SELECT Underground Tape, Blue/Black, 1000ft x 6In (91298)
- ZORO SELECT Flagging Tape, Yellow/Red, 300ft x 1-3/8In (SYR-200)
- HY-KO 150Ft Pink Flagging Tape Roll Flagging Tape, 12PK (A10563)
- Zoro Select Barrier, Flagging and Underground Tapes