Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Flagging Tape, Fluorescent Red, 1-3/16in.W
Mfr # ARR-20
Zoro # G0079801
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Roll Length 150 ft
- Roll Width 1 3/16 in
- Thickness 5 mil
- Operating Temp. Range Sub-Zero
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ARR-20
- Zoro # G0079801
- UPC # 00081834170107
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 150 ft |
Roll Width | 1 3/16 in |
Tape Width | 1 3/16 in |
Tape Length | 150 ft |
Details
Item | Flagging Tape |
Material | PVC |
Color | Fluorescent Red |
Thickness | 5 mil |
Operating Temp. Range | Sub-Zero |
UV Resistant | Yes |
Standards | OSHA 1910.144(a) |
Sub-Category | Flagging Tape |
Tape Thickness | 5 mil |
Description
Flagging Tape, Color Fluorescent Red, Tape Thickness 5 mil, Tape Length 150 ft, Tape Width 1 3/16 in, Material PVC, Standards OSHA 1910.144(a)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Rainsuit, 3-Piece, Green, PVC/Poliester, 3XL (3882X3)
- SHOWA Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Green (6110PFL)
- TAPCO Sign Mounting Hardware for Use on U-Channel Sign Posts, 2PK (373-00693)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 4XL (AG-12 -4XL)
- ZORO SELECT Flagging Tape, Fluorescent Lime, 1-3/16"W (ARLG-200)
- ZORO SELECT Flagging Tape, Yellow, 1-3/16 In x 150 ft (ARY-200)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (16000)
- ZORO SELECT Barricade Tape, Blk/Ylw, 500 ft x 3 In (B354Y1028-200)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3104Y1841-200)
- ZORO SELECT Taffeta Flagging Tape, Yellow, 300ft x 2In (TF2Y300-200)
- MUTUAL INDUSTRIES Flagging Tape Ultra Glo, Blue (12Pk)(2Bx) (M16001-125-1875)
- Zoro Select Barrier, Flagging and Underground Tapes