Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Flagging Tape, Fluorescent Pink, 150 ft
Mfr # 1EC18A
Zoro # G2454873
original price:
$3.39
7% off
new price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Roll Length 150 ft
- Roll Width 1 3/16 in
- Legend No Legend
- Thickness 4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1EC18A
- Zoro # G2454873
- UPC # 190735399095
- Country of Origin China
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 150 ft |
Roll Width | 1 3/16 in |
Tape Width | 1 3/16 in |
Tape Length | 150 ft |
Details
Item | Flagging Tape |
Material | Vinyl |
Color | Fluorescent Pink |
Legend | No Legend |
Thickness | 4 mil |
Sub-Category | Flagging Tape |
Standards | OSHA 1910.144(a) |
Product Type | Flagging Tape |
Pattern | No Pattern |
Reflectivity | Non-Reflective |
Tape Thickness | 4 mil |
Description
Flagging Tape, Color Fluorescent Pink, Pattern No Pattern, Legend No Legend, Legend Color Not Applicable, Tape Thickness 4 mil, Tape Length 150 ft, Tape Width 1 3/16 in, Reflectivity Non-Reflective, Material Vinyl, Product Type Flagging Tape, Standards OSHA 1910.144(a)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHS SAFETY Label, Exclamation Mark, Gloss, PK1120 (GHS1214)
- NMC Gasoline Sign, M51P (M51P)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS710L-09)
- MARCO Marco 286 Series 2-Outlet Airline Filter (1028600)
- ZORO SELECT Flagging Tape, Fluorescent Red, 150 ft (1EC20A)
- ZORO SELECT Flagging Tape, Fluorescent Orange, 150 ft (1EC17A)
- ZORO SELECT Flagging Tape, Fluorescent Lime, 150 ft (1EC19A)
- ZORO SELECT Barricade Tape, Caution No Parking, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (1N954)
- ZORO SELECT Barricade Tape, Caution/Cuidado, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (1N922)
- ZORO SELECT Flagging Tape, Pnk Glo/Blk, 150ft, 1-3/16In (CKPGBK-200)
- ZORO SELECT Barricade Tape, Caution, Yellow, 3 in Wide x 1000 ft Long, Polyethylene, 2 mil Thick (Y175M31000C-12)
- Zoro Select Barrier, Flagging and Underground Tapes