Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Flagging Tape, Dark Green, 1-3/16"x 150ft.
Mfr # 17013
Zoro # G0338156
product price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Green
- Roll Length 150 ft
- Roll Width 1 3/16 in
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17013
- Zoro # G0338156
- UPC # 081834170138
- Country of Origin China
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 150 ft |
Roll Width | 1 3/16 in |
Tape Width | 1 3/16 in |
Tape Length | 150 ft |
Details
Item | Flagging Tape |
Material | Vinyl |
Color | Green |
Legend | No Legend |
Thickness | 5 mil |
UV Resistant | Yes |
Sub-Category | Barricade Tape |
Operating Temp. Range | Sub-Zero |
Product Type | Flagging Tape |
Pattern | No Pattern |
Resistance Properties | UV Resistant |
Tape Thickness | 5 mil |
Reflectivity | Non-Reflective |
Description
Flagging Tape, Color Green, Pattern No Pattern, Legend No Legend, Legend Color Not Applicable, Tape Thickness 5 mil, Tape Length 150 ft, Tape Width 1 3/16 in, Reflectivity Non-Reflective, Material Vinyl, Product Type Flagging Tape, Resistance Properties UV Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVI INDUSTRIES Sign Frame, Black, Type Vertical (50-1141F7V-S/MB)
- MCR SAFETY Knit Gloves, M, Orange, PVC Material, PK12 (9675MM)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (52LC99)
- LACROSSE Black Boot, NMT, AeroInsulator, 14", Sz10, PR (664554)
- ZORO SELECT Arctic Flagging Tape, Orange Glo, 150 ft (AROG-200)
- ZORO SELECT Barricade Tape, Red, 1000 ft x 3 In (4 MIL PLAIN RED)
- ZORO SELECT Flagging Tape, Yllw/Blk, 300 ft x 1-3/8 In (SYBK-200)
- ZORO SELECT Barricade Tape, Red/White, 180 ft x 2 In (2 IN W X 60)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3104Y16-200)
- ZORO SELECT Taffeta Flagging Tape, Orange Glo, 150 ft (TFOG-200)
- MONTOUR LINE Caution Tape, Yellow CRIME SCENE DO NOT CROSS 1000ft., 3in., 2.0mil (CTP-CSDNC-YB-2M-3-1000)
- Zoro Select Traffic Safety