Shop All Flag Pole Mounts & Brackets
This Product is Discontinued
Zoro Select
Flag Pole Bracket, Nickel, L 6 1/4 In (Discontinued)
Mfr # 1XNJ7
Zoro # G2625217
This Product is Discontinued
Key Features
- Color Silver
- Material Brass
- Height 6 in
- Length 6 1/4 in
- Width 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1XNJ7
- Zoro # G2625217
- UPC # 190735034699
- Country of Origin China
- Category Flag Pole Mounts & Brackets
Dimensions
Height | 6 in |
Length | 6 1/4 in |
Width | 2 1/8 in |
Details
Item | Flag Pole Bracket |
Color | Silver |
Material | Brass |
Includes | Hardware |
For Use With | Flag Poles |
Finish | Satin Nickel |
Accessory Type | Flag Pole Bracket |
Description
Flag Pole Bracket, Height 6 in, Length 6 1/4 in, Width 2 1/8 in, Material Brass, Color Silver, Finish Satin Nickel, For Use With Flag Poles, Includes Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.