Shop All Light Fixture Parts
Zoro Select
Fixture Flange, Ceiling Fan, Unfinished
Mfr # 62021
Zoro # G1620855
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ceiling Fan
- Material Plastic
- Color White
- Warranty 1 yr
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 62021
- Zoro # G1620855
- UPC # 091712620211
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Nominal Height | 12 in |
Nominal Length | 12 in |
Nominal Width | 12 in |
Overall Length | 12 in |
Overall Width | 12 in |
Details
Item | Fan Fixture Flange |
For Use With | Ceiling Fan |
Material | Plastic |
Color | White |
Warranty | 1 yr |
Finish | Unfinished |
Primary Color | White |
Sub-Category | Fan Fixture Flange |
Description
Fan Fixture Flange, For Use With Ceiling Fan, Overall Width 12 in, Overall Length 12 in, Material Plastic, Finish Unfinished, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb (F26TBX/841/A/ECO)
- KEYSTONE 60 Watt Low Voltage Transformer, KTET-60-1-WC-F (KTET-60-1-WC-F)
- SIMPSON STRONG-TIE Post Cap/Base Zmax Bc6Z (BC6Z)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 3000K Soft White Dimmable E26 Base 6-Pack (LR21441-6PK)
- ZORO SELECT Couplings 1/8-IP, PK2 (4TGX2)
- ZORO SELECT Replacement Diffuser (LT2ZB8601G)
- ZORO SELECT Assorted Check Rings, PK12 (4TGW6)
- ZORO SELECT Lock-Up Kits 1/8-IP (4TGW9)
- ZORO SELECT Light Panel, 0.06x23 3/4x47 3/4In, PK5 (4VZJ5)
- ZORO SELECT Replacement Ballast (WM01 BALLAST)
- SATCO 1.5 in. White Medium Base Keyless Unglazed Porcelain Socket with Wireay and Bronze Shell (80/1155)
- Zoro Select Light Fixture Parts