Shop All Work Tables
Zoro Select
Fixed Work Table, SS, 72" W, 30" D
Mfr # 4UEJ8
Zoro # G0572345
product price: $682.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$682.99
Free 30-Day Returns
Key Features
- Width 72 in
- Depth 30 in
- Height 34 1/2 in
- Load Capacity 600 lb
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4UEJ8
- Zoro # G0572345
- UPC # 190735520536
- Country of Origin China
- Category Work Tables
Dimensions
Width | 72 in |
Depth | 30 in |
Height | 34 1/2 in |
Overall Width | 72 in |
Overall Depth | 30 in |
Overall WxD | 72 in x 30 in |
Overall Fixed Height | 34 1/2 in |
Work Surface Depth | 30 in |
Height Adjustability | Fixed Height |
Work Surface Width | 72 in |
Overall Height Range | 34 1/2 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Lower Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Stainless Steel, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fixed Work Table, SS, 72" W, 24" D (2KRE8)
- ZORO SELECT 16 20 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (1UEY9)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 11 in W, 7 in H, 23 7/8 in L, Blue (QUS952BL)
- BEHRENS 8 Quart Galvanized Steel Utility Pail (1208GS)
- ZORO SELECT Fixed Work Table, SS, 36" W, 30" D (4UEL2)
- ZORO SELECT Workbench, SS, 60" W, 30" D (4UEN3)
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEL4)
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEJ4)
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEK3)
- ZORO SELECT Fixed Work Table, SS, 48" W, 24" D (2KRE7)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 16" D (MTH1-1630-36)
- Zoro Select Work Tables