Shop All Work Tables
Zoro Select
Fixed Work Table, SS, 72" W, 30" D
Mfr # 4UEJ5
Zoro # G0398623
product price: $432.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$432.99
Free 30-Day Returns
Key Features
- Width 72 in
- Depth 30 in
- Height 34 1/2 in
- Load Capacity 600 lb
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4UEJ5
- Zoro # G0398623
- UPC # 190735520505
- Country of Origin China
- Category Work Tables
Dimensions
Width | 72 in |
Depth | 30 in |
Height | 34 1/2 in |
Overall Width | 72 in |
Overall Depth | 30 in |
Overall WxD | 72 in x 30 in |
Height Adjustability | Fixed Height |
Work Surface Depth | 30 in |
Overall Height Range | 34 1/2 in |
Overall Fixed Height | 34 1/2 in |
Work Surface Width | 72 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Lower Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Stainless Steel, Height Adjustment Increments Not Applicable, Included Components No Additional Components, Includes Adjustable Bullet Foot, Flat Top and Tubular Base, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 66 in H, (1) Tier, (3) Wide, Tan (U3286-1A-PT)
- JAMCO Mobile Table, 1400 lb., 37 in. L, 25 in. W (LB236P501GP)
- ZORO SELECT Closed Head Transport Drum, Steel, 30 gal, Unlined, Black (CQ3013)
- ORGANIZED LIVING VENTILATED SHELF 12""X48"" (1813-1248-11)
- ZORO SELECT Fixed Work Table, SS, 36" W, 30" D (4UEL2)
- ZORO SELECT Worktable Caster Kit, PK4 (2KRE5)
- ZORO SELECT Fixed Work Table, SS, 24" W, 24" D (2KRE6)
- ZORO SELECT Fixed Work Table, SS, 48" W, 30" D (4UEJ6)
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEJ7)
- ZORO SELECT Fixed Work Table, SS, 24" W, 24" D (2KRE3)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MT243630-2K195)
- Zoro Select Work Tables