Shop All Work Tables
Zoro Select
Fixed Work Table, SS, 48" W, 30" D
Mfr # 4UEL7
Zoro # G3287295
product price: $485.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$485.99
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 30 in
- Height 34 1/2 in
- Load Capacity 600 lb
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4UEL7
- Zoro # G3287295
- UPC # 190735520680
- Country of Origin China
- Category Work Tables
Dimensions
Width | 48 in |
Depth | 30 in |
Height | 34 1/2 in |
Overall Width | 48 in |
Overall Depth | 30 in |
Work Surface Width | 48 in |
Overall WxD | 48 in x 30 in |
Overall Height Range | 34 1/2 in |
Height Adjustability | Fixed Height |
Overall Fixed Height | 34 1/2 in |
Work Surface Depth | 30 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 2, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Lower Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Chrome, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 30 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Collapsible Rolling Rack (RCS/2)
- ECONOCO Mondo Mannequins Sock Display Mens, weighted toe, Fleshtone (PMHL30)
- ZORO SELECT Structural Pipe Fitting, Clamp-On Crossover, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXV8)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HDWC246078-7M95)
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEN1)
- ZORO SELECT Fixed Work Table, SS, 48" W, 30" D (4UEJ6)
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEJ4)
- ZORO SELECT Workbench, SS, 60" W, 30" D (4UEN5)
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEL4)
- ZORO SELECT Fixed Work Table, SS, 72" W, 30" D (4UEK2)
- SPORTSMAN Stainless Steel Work Table 24" x 36" (SSWTABLE36)
- Zoro Select Work Tables