Shop All Work Tables
Zoro Select
Fixed Work Table, SS, 48" W, 30" D
Mfr # 4UEL3
Zoro # G0718207
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 30 in
- Height 34 1/2 in
- Load Capacity 600 lb
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4UEL3
- Zoro # G0718207
- UPC # 190735520642
- Country of Origin China
- Category Work Tables
Dimensions
Width | 48 in |
Depth | 30 in |
Height | 34 1/2 in |
Overall Width | 48 in |
Overall Depth | 30 in |
Overall WxD | 48 in x 30 in |
Overall Height Range | 34 1/2 in |
Work Surface Width | 48 in |
Work Surface Depth | 30 in |
Height Adjustability | Fixed Height |
Overall Fixed Height | 34 1/2 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Lower Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Chrome, Height Adjustment Increments Not Applicable, Included Components No Additional Components, Includes (2) Chrome C-Frame Bases, (4) 33 in Posts, Adjustable Bullet Foot, Maximum Adjustable Height Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 M6 X 1.0 Economy T-Nut Bright 25 S (25-1961)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, 36"D, 96"H, 102"W (183609643096DS)
- ZORO SELECT Gas Powered Hydraulc Drum Crusher, 60 inH (HDC-900-GPT)
- ECONOCO Round Base, 8", 3/8" Fitting, Chrome, PK6 (8B)
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEL4)
- ZORO SELECT Workbench, SS, 60" W, 30" D (4UEN5)
- ZORO SELECT Worktable Caster Kit, PK4 (2KRE5)
- ZORO SELECT Fixed Work Table, SS, 48" W, 30" D (2KRD8)
- ZORO SELECT Fixed Work Table, SS, 48" W, 30" D (4UEJ6)
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEK4)
- LITTLE GIANT Adjustable Workbench, 4500 lb., 30 x 60" (WST1-3060-AH)
- Zoro Select Work Tables