Shop All Work Tables
Zoro Select
Fixed Work Table, SS, 48" W, 30" D
Mfr # 4UEJ6
Zoro # G3349735
Item requires special delivery charges. A $55.00 per item surcharge will be applied.
$418.99
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 30 in
- Height 34 1/2 in
- Load Capacity 600 lb
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4UEJ6
- Zoro # G3349735
- UPC # 190735520512
- Country of Origin China
- Category Work Tables
Dimensions
Width | 48 in |
Depth | 30 in |
Height | 34 1/2 in |
Overall Width | 48 in |
Overall Depth | 30 in |
Overall Height Range | 34 1/2 in |
Overall Fixed Height | 34 1/2 in |
Height Adjustability | Fixed Height |
Work Surface Width | 48 in |
Work Surface Depth | 30 in |
Overall WxD | 48 in x 30 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Lower Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Stainless Steel, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Safe Shelf for Biometric Safe AX11652 (AF12640)
- 80/20 T-Slot 1" X 2" Profile 242" Profile (1020-242)
- GLARO Coat Rack, 2 Shelves, 36 In W, Satin Alum (502-36SA)
- ZORO SELECT Multi-Ring Tool Holder, Width 9 In, PK2 (5TPF3)
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEJ7)
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEJ4)
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEL4)
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEK3)
- ZORO SELECT Fixed Work Table, SS, 30" W, 30" D (2KRE4)
- ZORO SELECT Fixed Work Table, SS, 48" W, 30" D (2KRD8)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 1.5" Riser 60"x18" (SVTR-1860)
- Zoro Select Work Tables