Shop All Work Tables
Zoro Select
Fixed Work Table, SS, 48" W, 30" D
Mfr # 4UEJ3
Zoro # G0730021
product price: $411.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 30 in
- Height 34 1/2 in
- Load Capacity 600 lb
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4UEJ3
- Zoro # G0730021
- UPC # 190735520482
- Country of Origin China
- Category Work Tables
Dimensions
Width | 48 in |
Depth | 30 in |
Height | 34 1/2 in |
Overall Width | 48 in |
Overall Depth | 30 in |
Overall Fixed Height | 34 1/2 in |
Overall WxD | 48 in x 30 in |
Height Adjustability | Fixed Height |
Work Surface Depth | 30 in |
Overall Height Range | 34 1/2 in |
Work Surface Width | 48 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Lower Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Stainless Steel, Height Adjustment Increments Not Applicable, Included Components No Additional Components, Includes Adjustable Bullet Foot, Flat Top and Tubular Base, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOREX Book Storage Bin, Plastic, 5.3 in W, 12.6 in H, Assorted - Red, Green, Blue, Yellow, Purple, 5 PK (STX70105U06C)
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 17 7/8 in L, Red (30178REDBLANK)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 10 Shelves, Red (1875-208RD)
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEJ4)
- ZORO SELECT Fixed Work Table, SS, 24" W, 24" D (2KRE6)
- ZORO SELECT Fixed Work Table, SS, 24" W, 24" D (2KRE3)
- ZORO SELECT Fixed Work Table, SS, 72" W, 24" D (2KRE8)
- ZORO SELECT Fixed Work Table, SS, 48" W, 30" D (4UEJ6)
- ZORO SELECT Fixed Work Table, SS, 48" W, 30" D (2KRD6)
- BK RESOURCES Stainless Steel Work Table With Open Base, 5" Rear Riser 60"Wx24"D (VTTR5OB-6024)
- Zoro Select Work Tables